Shop All Canopies & Shelters
Global Industrial
Portable Pop-Up Canopy, Slant-Leg, 10'L x 10'W x 8'11H, Blue
Mfr # 602190BL
Zoro # G108620466
original price:
$202.99
6% off
new price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10 in
- Width 10 in
- Height 8' 11"
- Color Blue
- Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 602190BL
- Zoro # G108620466
- UPC # 707022482578
- Country of Origin China
- Category Canopies & Shelters
Dimensions
Length | 10 in |
Width | 10 in |
Height | 8' 11" |
Door Size | 10' x 10' |
Details
Color | Blue |
Material | Polyester |
Assembled/Unassembled | Unassembled |
Description
Set up shade and protection from the outdoor elements virtually anywhere with the 10? x 10? Global Industrial; Portable Pop-Up Canopy. The durable steel frame is attractive and has wider foot pads on each leg to ensure a solid base and easy access to secure anchors. The canopy has four height adjustable slant-legs to accommodate materials and people of various heights. The canopy is fade-and water-resistant with anti-fungal properties so it will last longer than traditional canopies. Assembly required.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.R. NORTH AMERICA Quick Connect Nozzle, 040, PK5 (NZQC5P-040)
- AFTERMARKET Heavy Duty 12 - 24 Volt Preco Back-Up Alarm Self Adjusting 87 to 112 DB (1040)
- BON TOOL 11 in X 14 in Scoop Shovel, Aluminum, 48 in L Wood Handle (84-701)
- HOPPES Gun Cleaner, Size 4 oz. (GC4)
- GLOBAL INDUSTRIAL Portable Pop-Up Canopy, Straight-Leg, 10'L x 10'W x 10'1H, Red (602191RD)
- GLOBAL INDUSTRIAL Portable Pop Up Canopy, Straight Leg, 10'L X 10'W X 10' 1H, White (602191WH)
- FLASH FURNITURE 10'x10' Blue Pop Up Canopy Tent with Wheeled Case (JJ-GZ1010PKG-BL-GG)
- 2W INTERNATIONAL Canopy Tent Silver 10x20 (PR1020)
- XPOSE SAFETY Sun Shade Sail 12' x 12' x 12' - Tan Triangle (SHSTAN-121212-X)
- ARROW STORAGE PRODUCTS Arrow Carport, 14x24x14, Charcoal (CPHC142414)
- BLUE WAVE Blue Wave NU6894 Retractable Roman Shade Pergola Canopy - Champagne; Black & Bronze (NU6894)
- Global Industrial Canopies & Shelters