Shop All Canopies & Shelters
Global Industrial
Portable Pop Up Canopy, Slant Leg, 10'L X 10'W X 8' 11H, White
Mfr # 602190WH
Zoro # G208620359
product price: $242.99
/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10 in
- Width 10 in
- Height 8' 11"
- Color White
- Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 602190WH
- Zoro # G208620359
- UPC # 707022123709
- Country of Origin China
- Category Canopies & Shelters
Dimensions
Length | 10 in |
Width | 10 in |
Height | 8' 11" |
Door Size | 10' x 10' |
Details
Color | White |
Material | Polyester |
Assembled/Unassembled | Unassembled |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NYLGLO California Flag, 5x8 Ft, Nylon (140480)
- MUTUAL INDUSTRIES Std Rebar Safety Cap #3-#9 Lime 500C (14640-138-3)
- QUICK SET Wind Panels - Green (9896)
- ENERCO - MR HEATER Enerco - Mr Heater 5ft. Propane Hose Assembly F276124 (F276124)
- GLOBAL INDUSTRIAL Portable Pop Up Canopy, Straight Leg, 10'L X 10'W X 10' 1H, White (602191WH)
- GLOBAL INDUSTRIAL Portable Pop-Up Canopy, Straight-Leg, 10'L x 10'W x 10'1H, Red (602191RD)
- IMPACT CANOPY 10-Foot Canopy Tent Wall Set, 1 Solid Sidewall and 1 Middle Zipper Sidewall Only, White (033000001)
- SHELTERLOGIC ShelterTube Wind and Snow-Load Rated Garage, 12x27x10 Green (SQAACC0104C01202710)
- RIVERSTONE INDUSTRIES 5.8 x 100 ft. Knitted Privacy Cloth - Brown (PF-6100-Brown)
- ARROW STORAGE PRODUCTS Galvanized Steel Carport, W/ 2-Sided Enclosure, Compact Car Metal Carport Kit, 10'x24'x9', Charcoal (CPHC102409ECL2)
- ARROW STORAGE PRODUCTS Carport, 10 ft. x 15 ft. x 9 ft. Eggshell (CPH101509)
- Global Industrial Canopies & Shelters