Shop All Dock Plates & Boards
Global Industrial
Portable Plastic Dock Plate For Hand Trucks, 36Lx35Wx5H, 750 Lb. Capacity
Mfr # 989057
Zoro # G608612190
product price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 36 in
- Overall Height 5 in
- Overall Width 35 in
- Material Plastic
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 989057
- Zoro # G608612190
- UPC # 707022447898
- Country of Origin China
- Category Dock Plates & Boards
Dimensions
Overall Length | 36 in |
Overall Height | 5 in |
Overall Width | 35 in |
Details
Item | Portable Dock Plate |
Material | Plastic |
Color | Yellow |
Description
This durable Global Industrial; high-density polyethylene HDPE portable dock plate is designed for hand trucks, carts and dollies to easily transfer from dock to truck. High-visibility yellow deck features a textured non-slip surface, beveled entry and exit edges and integrated raised lip guardrails. Allows 4 height differential between dock and truck and meets OSHA standard 1910.30a. The portable dock plate weighs 30 lbs., includes two carry handles and aluminum legs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST GUARD Post Sleeve, 7" Dia, 52" H, Yellow/Red (CL1386F ASSY)
- ZORO SELECT Stem Caster, 120 lb. Load, Gray Wheel (P5S-UP030G-ST3)
- IDEAL WAREHOUSE INNOVATIONS Molded Bumper, DBE-20 (26-1126)
- RONSTAN Sheave, Fibrous Rope, 5/16 in Max Cable Size, 880 lb Max Load, Plain (RF129)
- GLOBAL INDUSTRIAL Heavy Duty Aluminum Dock Plate, 72W x 30L, 11,350 Lb. Capacity (988887)
- GLOBAL INDUSTRIAL Portable Plastic Dock Plate For Hand Trucks, 36Lx48Wx5H, 750 Lb. Capacity (989058)
- BLUFF MANUFACTURING Dockboard, Steel, 20,000 lb, 72 x 72 In (20C7272)
- VESTIL Dock Board (EH-3636)
- ZORO SELECT Dock Seal, 12 In., For 9 Ft H Doors (D-350-12)
- ZORO SELECT Bumper Installation Kit, 4 Bolts & 1 Bit (33F680)
- VESTIL Dock Board (EH-4860)
- Global Industrial Dock Plates & Boards