Shop All Drum Trucks
Global Industrial
Portable Hydraulic Drum Jack, Steel, 800 Lb. Cap., Yellow
Mfr # 300683
Zoro # G608663000
product price: $993.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$993.99
Free 30-Day Returns
Key Features
- Overall Height 15-13/32 in
- Overall Length 40-1/2 in
- Overall Width 30 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 300683
- Zoro # G608663000
- UPC # 707022014328
- Country of Origin China
- Category Drum Trucks
Dimensions
Overall Height | 15-13/32 in |
Overall Length | 40-1/2 in |
Overall Width | 30 in |
Details
Material | Steel |
Item | Pallet Truck Style Drum Lifting Jack |
Description
This hydraulic drum lift raises and lowers 55 gallon steel drums with ease. Portable drum jack features a pallet truck style push/steer/pump handle that lifts and lowers drums with easeDrum jack rolls smoothly on two 6 swivel and two 3 rigid nylon casters 800 lb capacity and 5 drum lift height .
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Anchor Shackle, 6,600 lb, Alloy Steel (55AY32)
- VESTIL STEEL GANTRY CRANE COME-A-LONG ADJ KIT, PK2 (AHS-KIT)
- LIFT-ALL Web Sling, Type 3, 10 ft L, 4 in W, Nylon, Yellow (EE2804NFX10)
- ADB HOIST RINGS Hst Ring, Bolt-On, 5/8-11in, 60 ft.-lb, SEHR (23002)
- DAYTON Pail Hand Truck, 500 lb. (2NXC4)
- WESCO Drum Truck, Deluxe Series, 15BTW (240002)
- DAYTON Keg/Case Truck, 500 lb. (4W325)
- WESCO Drum Truck, Deluxe Series, 20BT (240003)
- VALLEY CRAFT Valley Craft EZY-Rol 4-Wheel Aluminum Drum Truck Solid Rubber Wheels (F82425A0)
- VESTIL Drum Truck, Stainless Steel (DBT-SS)
- WESCO Drum Truck, Economy Series, 5BT (240009)
- Global Industrial Drum Trucks