Shop All Portable Electric Heaters
Global Industrial
Portable Heater w/ Built In Thermostat, 240V, 1 Phase, 5000W
Mfr # 246737
Zoro # G011898075
product price: $456.99
/ea
Free Shipping & Returns
$456.99
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
- Brand Global Industrial
- MFR # 246737
- Zoro # G011898075
- Country of Origin China
- Category Portable Electric Heaters
Description
Moves around up to 300 CFM of air. Built-In adjustable single pole Thermostat. Suitable for a commercial, industrial, or public restroom areas. Provide heat where you need it and when you need it most. This Global Industrial Multi-Watt Portable Heater directs and pushes out reliable heat to keep productivity and comfort on the rise at your workshop, factory, garage and any other workstation that desires a well heated interior space. This multi-watt heater allows multiple wattage choices from 1881W to 5000W at the turn of a switch. Thermostat control knob allows ergonomic temperature accessibility and adjustability. Balanced fan blades provide maximum air flow while minimizing resonance and turbulence. Includes mounting bracket and tilt adjustment knob for reduced unit footprint and position adjustability. Adjustable louvers allow heating directional control. No need to open the cabinet and sort through tangled wires. 3-wire lead from the cabinet for easy hardwire installation and service. Visual alarm warns of excessive heat and thermal cut-off protects by shutting down the unit. Unit includes a wall bracket and expansion bolts that allows for mounting on a wall. Unit is best suitable for a commercial, industrial, or public restroom area.
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
- ANTUNES Pressure Switch, 0.05" to 1" (8221210034)
- HI-TECH DURAVENT Ducting Hose, 12" I.D., 25 ft., Vinyl (0616-1200-0575)
- JHS 25 Pint DOE Dehumidifier (D025B-25PT)
- LENNOX Vent Motor Assembly, 120V, 3000 rpm (43K30)
- GLOBAL INDUSTRIAL 1500W Portable Electric Milkhouse Heater, Steel, 120V, White (246098)
- GLOBAL INDUSTRIAL Portable Salamander Heater with 8'L Cord, 240V, 10KW (653558)
- GLOBAL INDUSTRIAL Portable Electric Space Heater With Thermostat, 1500 watt, 120v, Red (653579)
- GLOBAL INDUSTRIAL 1500/1000W Portable Heater With Adjustable Thermostat, Steel, 120V, Black (246099)
- GLOBAL INDUSTRIAL Under the Desk Radiant Panel Heater, 170W, 120V (246097)
- GLOBAL INDUSTRIAL Portable Salamander Heater W/ Adjustable Thermostat, 240V, 3 Phase, 15000W (653671)
- VORNADO HEAT Velocity 3 Heater (EH1-0159-06)
- Global Industrial Electric Heaters & Accessories