Shop All Portable & Inverter Generators
Global Industrial
Portable Generator, 6,500 W Rated, 7,000 W Surge, 29 A A
Mfr # 716174
Zoro # G008825992
product price: $1,489.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$1,489.99
Free 30-Day Returns
Key Features
- Generator Engine Brand United Power Equipment Co. Ltd
- Generator Fuel Type Gasoline
- Generator Rated Watts 6,500 W
- Surge Watts 7,000 W
- Generator Voltage 120/240V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 716174
- Zoro # G008825992
- UPC # 707022355834
- Country of Origin China
- Category Portable & Inverter Generators
Dimensions
Generator Height | 23 |
Length | 28 in |
Width | 21 in |
Details
Generator Engine Brand | United Power Equipment Co. Ltd |
Item | Portable Generator |
Generator Fuel Type | Gasoline |
Generator Rated Watts | 6,500 W |
Surge Watts | 7,000 W |
Generator Voltage | 120/240V |
Generator Starter Type | Electric/Recoil |
Generator Amps | 29 A |
Generator Run Time @ 1/2 Load | 12 hr |
Carbon Monoxide (CO) Sensor | No |
CARB Compliant | Yes |
Description
The all new Global 6500 Watt Portable Generator generates up to 7000 surge watts of electricity to power essential appliances or tools. The generator has a UP190E engine with 3600 RPMs. It features splash lubrication for longer engine life and has a 6.6 gallon fuel tank which allows it to operate 12 hours at half load and 8 hours at full load. This unit is CARB and CSA certified. Its rubber wheels and double handles make for easy portability.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALTERM Switch Rocker Red Led Ovl Blk (40393)
- BLUE SEA SYSTEMS Circuit Breaker, 40A, Not Rated (2137)
- EATON BUSSMANN Ceramic Fuse, GDA Series, Fast-Acting, 50mA, 250V AC, 1.5kA at 250V AC, 5 PK (GDA-50MA)
- SIEMENS Selector Switch Operator, 22mm Sz, No Cam (3SU1002-2BL60-0AA0)
- GLOBAL INDUSTRIAL Portable Power System, 40AH/500W (436980)
- TOPDON Portable Generator, 200 W Rated, 250 W Surge, 100/240V AC/5V DC, 3.1 A (TDP-C11A012A03)
- ECOFLOW Portable Generator, 3,600 W Rated, 7,200 W Surge (DELTAPro-DELTAProEB-US)
- CHAMPION Power Equipment 1638Wh Lithium-Ion Solar Portable Power Station 100594 (1411594)
- TOPDON Portable Generator, 200 W Rated, 250 W Surge, 100/240V AC/5V DC, 3.1 A (H200)
- GENERAC Portable Generator, Gasoline, 3,600 W Rated, 4,500 W Surge, Recoil Start, 120V AC, 30 A A (7722)
- CHAMPION POWER EQUIPMENT Portable Generator, Gasoline/Propane, 7,650 W/8,500 W Rated, 10,625 W Surge, Electric, Recoil Start (201083)
- Global Industrial Portable & Inverter Generators