Shop All Portable & Inverter Generators
Global Industrial
Portable Generator, 3,000 W Rated, 3,300 W Surge, 25 A A
Mfr # 716173
Zoro # G908826075
product price: $886.99
/ea
Free Shipping & Returns
$886.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Generator Engine Brand United Power Equipment Co. Ltd
- Generator Fuel Type Gasoline
- Surge Watts 3,300 W
- Generator Voltage 120/240V
- Generator Starter Type Electric/Recoil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 716173
- Zoro # G908826075
- UPC # 707022355827
- Country of Origin China
- Category Portable & Inverter Generators
Dimensions
Length | 24 in |
Generator Height | 18 |
Width | 17 in |
Details
Generator Engine Brand | United Power Equipment Co. Ltd |
Item | Portable Generator |
Generator Fuel Type | Gasoline |
Generator Rated Watts | 3,000 W |
Surge Watts | 3,300 W |
Generator Voltage | 120/240V |
Generator Starter Type | Electric/Recoil |
Generator Amps | 25 A |
Generator Run Time @ 1/2 Load | 9 hr |
Carbon Monoxide (CO) Sensor | No |
CARB Compliant | Yes |
Description
The all new Global 3000 Watt Portable Generator generates up to 3300 surge watts of electricity to power essential appliances or tools. The generator has a UP170E engine with 3600 RPMs. It features splash lubrication for longer engine life and has a 4 gallon fuel tank which allows it to operate 14 hours at half load and 9 hours at full load. This unit is CARB and CSA certified. Its rubber wheels and handle make for easy portability.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 24V DC, 4 Pins, 1 Poles (G7L-1A-BUBJ-CB-DC24)
- NVENT HOFFMAN Carbon Steel Enclosure, 20 in H, 20 in W, 8.62 in D, NEMA 1, Hinged (A20N20BLP)
- DISCO Blue Nyln Crimp Wire Terminal 1/4"Stud/Ring Typ 16-14 G Wire PK10 (12151PK)
- MERSEN Fuse, G Class, AG Series, Time Delay, 25 A, 480V AC, Nonindicating (AG25)
- GLOBAL INDUSTRIAL Portable Power System, 40AH/500W (436980)
- GLOBAL INDUSTRIAL Portable Generator, 6,500 W Rated, 7,000 W Surge, 29 A A (716174)
- POWERMATE Portable Generator, Gasoline, 6,000 W Rated, 7,500 W Surge, Recoil Start, 120/240V AC, 50/25 A (P0081600)
- SPORTSMAN Portable and Inverter Generator, Gasoline/Liquid Propane, 1,800 W Rated, 2,200 W Surge, 120V/12V DC (GEN2200DFI)
- GENERAC Portable Generator, 8,000 W Rated, 10,000 W Surge, Electric, Recoil Start, 120/240V AC, 66.6/33.3 A (7715)
- TOMAHAWK POWER 4500 Watt Inverter Generator Electronic Fuel Injection EFI Super Quiet Portable Gas Power (TG4500iEFI)
- POWERMATE Portable Generator, Gasoline/Liquid Propane, 6,000 W/5,640 W Rated, 7,500 W/7,180 W Surge (P0081800)
- Global Industrial Portable & Inverter Generators