Shop All Roller Conveying
Global Industrial
Portable Flexible & Expandable 2ft8in to 8ft6in Conveyor, Steel Rollers, 24inW
Mfr # 988987
Zoro # G811936953
product price: $909.99
/ea
Free Shipping & Returns
$909.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 988987
- Zoro # G811936953
- Country of Origin China
- Category Roller Conveying
Description
Global Industrial™ PORTABLE FLEXIBLE & EXPANDABLE CONVEYOR. Retracts to 2ft8in to Save Space!. Instantly set up conveyor lines for shipping, receiving, assembly and packaging areas. Flexible, portable roller gravity conveyor expands from 2ft8in to 8ft6in and is ideal for material with flat or complex bottoms. Rugged 5/16in steel axles and 1-3/8in dia. galvanized steel rollers, sealed bearings and spring loaded axles offer smooth material flow. 175 lbs. per foot capacity. 5-1/4in axle centers for 11in minimum package size. Zinc plated 12 gauge steel legs with 4in thermoplastic rubber swivel casters adjust independently from 31-3/4in to 40-1/2in to achieve maximum gravity flow and create banked curves. All units bend around a 12in radius. End legs have locking brakes. Includes convenient box stop and hook couplers to connect additional conveyors. Assembles easily. 1 Year Limited Warranty.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS Strip Brush, 36 In L, Overall Trim 1 In (MB400036)
- EKKO Dt Handle T606-1, For Use With EK13-130 (EK13-130 / TY-01.12)
- KEEPER Strap Tie Down Rbr 14In (06214)
- ZORO SELECT Strike Pin (D130)
- GLOBAL INDUSTRIAL Powered Flexible Roller Conveyor, 9'L, 19'L, 24W Steel Rollers (298711)
- GLOBAL INDUSTRIAL 90 Degree Curved Gravity Conveyor, 15in Between Frame, Tapered Rollers (293190)
- GLOBAL INDUSTRIAL 5ft Guide Rail Kit for Roller Conveyors, 2inH, 12 Gauge Steel (293185)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 30BF (KG30 AB1)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 21BF (SG21)
- OMNI METALCRAFT 1.9" Dia. x 16 Ga. Galvanized Roller 26157-6-GP for 6" O.A.W. Omni Conveyors (26157-6-GP)
- ASHLAND CONVEYOR Galv Covered Roller, 1.9In Dia, 39BF (KG39 PU1/8 AB1)
- Global Industrial Roller Conveying