Shop All Portable Electric Heaters
Global Industrial
Portable Electric Space Heater With Thermostat, 1500 watt, 120v, Red
Mfr # 653579
Zoro # G608825965
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120
- Width 11-1/4 in
- Depth 9-1/2 in
- Height 13-7/16 in
- Heater Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 653579
- Zoro # G608825965
- UPC # 707022329439
- Country of Origin China
- Category Portable Electric Heaters
Dimensions
Width | 11-1/4 in |
Depth | 9-1/2 in |
Height | 13-7/16 in |
Details
Electric Heater Item | Space Heater |
Heater Voltage | 120 |
Heater Color | Black |
Includes | Built-in thermostat |
For Use With | Residential |
Description
This space heater's compact design allows for easy storage and is made of steel for long-lasting durability and dependability and includes floor guides for surface protection. The control knob provides dual operation functionality for cooling fan or high heat flexibility.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Filter/Dryer, 3/8 In (LLD - 163S)
- ESSICK AIR Bottle Cap for D46 720 (1B71664)
- THERMWELL PRODUCTS Thermwell AC3H Outside Window Air Conditioner Cover (151785)
- DAYTON Replacement Motor for 1VCH5 (2ATW4)
- GLOBAL INDUSTRIAL Under the Desk Radiant Panel Heater, 170W, 120V (246097)
- GLOBAL INDUSTRIAL Portable Salamander Heater W/ Adjustable Thermostat, 240V, 3 Phase, 15000W (653671)
- GLOBAL INDUSTRIAL 1500W Portable Electric Milkhouse Heater, Steel, 120V, White (246098)
- GLOBAL INDUSTRIAL 1500/1000W Portable Heater With Adjustable Thermostat, Steel, 120V, Black (246099)
- GLOBAL INDUSTRIAL Portable Electric Heater Catchers Mask with Infrared & Convection Dual Heat (653557)
- GLOBAL INDUSTRIAL Portable Salamander Heater with 8'L Cord, 240V, 10KW (653558)
- DAYTON Portable Heater, 240V AC, 3 Phase (784JH7)
- Global Industrial Portable Electric Heaters