Shop All Bench and Floor Scales
Global Industrial
Portable Digital Drum Scale w/ LED Indicator, 5,000 lb x 1 lb
Mfr # 412583
Zoro # G309146512
product price: $1,284.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$1,284.99
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
- Overall Length 60 in
- Width 56-15/34 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 412583
- Zoro # G309146512
- UPC # 707022460057
- Country of Origin China
- Category Bench and Floor Scales
Dimensions
Overall Length | 60 in |
Width | 56-15/34 in |
Details
Scale Item | Drum Scale |
Material | Steel |
Color | Black |
Description
Improve accuracy and efficiency in the warehouse with the Global Industrial, Portable Drum Digital Scale with LED Indicator. This stainless steel scale with checkered plate features several modes for measuring weight, including zero, tare, hold, and counting plus, an accumulation mode that calculates the total weight of multiple objects. These features and the scale's portability make it ideal for those working in receiving, distribution, storage, and beyond. Measures: 56.2 W x 60 L x 2.5 H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLO Region Backpack, For 15.6 Laptops, 13 x 5 x 19, Light Gray (VAR704-10)
- TYVEK Tyvek® Shipping Tags, 4 3/4" x 2 3/8", Blue, 100/Case (G14051A)
- ZORO SELECT Engineering TechSheet, Thread Forms/Types (5DFE1)
- TAPE LOGIC Tape Logic® Rectangle Laser Labels, 1 3/4" x 1/2", Fluorescent Green, 8000/Case (LL170GN)
- GLOBAL INDUSTRIAL Stainless Steel Digital Drum Scale w/ LED Indicator, 1,000 lb x 0.2 lb (412584)
- GLOBAL INDUSTRIAL NTEP Mobile Bench Scale with Backrail and LED Display, 500 lb x 0.1 lb (412664)
- GLOBAL INDUSTRIAL Digital Shipping Scale with AC Adapter, 400 Lb x 0.5 Lb, 12W x 12L (318513)
- GLOBAL INDUSTRIAL NTEP Pallet Scale With LED Indicator, 5'x5', 5,000 lb x 1 lb (412556)
- GLOBAL INDUSTRIAL Electronic Counting Scale, 60 lb. Capacity x .002 lb Readability (244280)
- GLOBAL INDUSTRIAL Digital Compact Bench Scale, LCD Display, 330 lb x 0.1 lb (412661)
- VELAB Washdown Bench and Floor Scales 30kg /65 lb 5g/0.01lb (VE-WD30)
- Global Industrial Bench and Floor Scales