Shop All Bench and Floor Scales
Global Industrial
Portable Digital Drum Scale w/ LED Indicator, 1,000 lb x 0.2 lb
Mfr # 412582
Zoro # G511970325
product price: $949.99
/ea
Free Shipping & Returns
$949.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 412582
- Zoro # G511970325
- UPC # 707022460040
- Country of Origin China
- Category Bench and Floor Scales
Description
Digital display. Scale measures in units of kg and lbs. Hold function locks in weight after object is removed. Improve accuracy and efficiency in the warehouse with the Global IndustrialTM Portable Digital Drum Scale with LED Indicator. This stainless steel scale with checkered plate features several modes for measuring weight, including zero, tare, hold, and counting plus, an accumulation mode that calculates the total weight of multiple objects. These features and the scalefts portability make it ideal for those working in receiving, distribution, storage, and beyond. 1 Year Limited Warranty. Measures: 35.7in W x 39.2in L x 3.54in H. Scale color: Black. Weighs: 99 lbs. Weight capacity: 1,000 lbs. Power source: 9v 600mA adapter or 4xAAA batteries not included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITE IZE Cell Phone Case, Black, Universal (CCC2W-01-R3)
- BOSTITCH InPower™ Spring-Powered Premium Desktop Stapler, 28-Sheets (1110)
- STARTECH.COM Parallel Network Print Server, PM1115P2 (PM1115P2)
- SAFETY SOFT TOUCH Tape Dispenser, Retractable Blade (D4140ABF)
- GLOBAL INDUSTRIAL NTEP Bench Scale with LCD Display, 100 lb x 0.2 lb (412663)
- GLOBAL INDUSTRIAL Industrial Bench & Floor Scale, 660 lb x 0.25 lb, 11-3/4W x 15-3/4L Platform (244242)
- GLOBAL INDUSTRIAL Portable Digital Drum Scale w/ LED Indicator, 5,000 lb x 1 lb (412583)
- GLOBAL INDUSTRIAL NTEP Mobile Bench Scale with Backrail and LED Display, 500 lb x 0.1 lb (412664)
- GLOBAL INDUSTRIAL NTEP Bench Scale with LCD Display, 300 lb x 0.5 lb (412665)
- GLOBAL INDUSTRIAL 48 x 48 Pallet Scale, 5000 Lb Capacity (242433)
- DYMO BY PELOUZE Digital Portable Digital Scale 100 lb. Capacity (PEL1776111)
- Global Industrial Bench and Floor Scales