Shop All Portable Air Conditioners
Global Industrial
Portable Air Conditioner W/ Heat, 1.1 Ton, 13,200 BTU, 115V
Mfr # 293164
Zoro # G311898089
product price: $4,164.99
/ea
Free Shipping & Returns
$4,164.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 293164
- Zoro # G311898089
- UPC # 707022483216
- Country of Origin Korea, Republic of
- Category Portable Air Conditioners
Description
Spot cool and heat in one unit . Provides coverage for up to 355 ft. Two fan speeds with on/off timer. Ideal for year-round use, the 13,200 BTU Global Industrial Portable Air Conditioner with Heat provides spot cooling and heating between 64 and 113°F in industrial plants, server rooms, hospitals, laboratories, and various other work spaces. The thermostatically-protected compressor has two fan speeds to give you more control. Removable filters clean the air as it cools or heats to improve air quality, and they are washable for easy maintenance. The housing is made of metal for durability and moves easily on four swivel casters, two locking, for optimal portability as needs change. ETL Listed. 2-Year Limited Warranty. Single-phase 115V AC motor. On/off timer, compressor time-delay, auto-restart when power is interrupted. High/low pressure warning, self-diagnostic system, anti-freezing device. Optional Warm Air Exhaust Ceiling Duct Kit is available separately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL Gauge, 2-1/2 In Dia, Low Side, Blue, 350 psi (451-CB)
- HI-TECH DURAVENT Industrial Duct Hose, 5.5"x25ft. (2001-0550-1025)
- AMERI-VENT Adjustable Gas Vent, 4" Dia., 1 ft. L (4E12A)
- AIR HANDLER 20x24x4 Synthetic Pleated Air Filter, MERV 8 (2EKG9)
- GLOBAL INDUSTRIAL Portable Spot Cooler Air Conditioner, 6,475 BTU, 115V (293117)
- GLOBAL INDUSTRIAL Outdoor Rated Portable Air Conditioner, 12 Tons, 144,400 BTU, 460V (293119)
- GLOBAL INDUSTRIAL Portable Air Conditioner W/ Cold Air Nozzles, 1.1 Ton, 13,200 BTU, 115V (292660)
- GLOBAL INDUSTRIAL Outdoor Rated Portable Air Conditioner, 5 Tons, 60,000 BTU, 220V (293118)
- GLOBAL INDUSTRIAL Portable Air Conditioner W/ Cold Air Nozzles, 1.5 Ton, 115V, 16800 BTU (292661)
- GLOBAL INDUSTRIAL Portable Air Conditioner with Heat, 12000 BTU, 115V, Wifi Enabled (293136)
- KWIKOOL 1.1 ton/ 115V/ 15 AMP with HEPA/UV (KBIO1411)
- Global Industrial Portable Air Conditioners