Shop All Portable Air Conditioners
Global Industrial
Portable Air Conditioner W/ Cold Air Nozzles, 5 Ton, 60,000 BTU, 230V
Mfr # 292846
Zoro # G511970431
product price: $10,587.99
/ea
Free Shipping & Returns
$10,587.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 292846
- Zoro # G511970431
- UPC # 707022369169
- Country of Origin Korea, Republic of
- Category Portable Air Conditioners
Description
Spot cool and room cool thermostat settings. Provides cooling for up to 1600 ft2. Two fan speeds with on/off timer. With this 60,000 BTU Global Industrial Portable Air Conditioner, you can provide spot cooling between 64 and 86°F and 32 to 86°F room cooling for up to 1600 ft2 in industrial plants, server rooms, hospitals, laboratories, and where electrical equipment creates additional heat within 64 to 113°F ambient temperature range. The thermostatically-protected compressor has two fan speeds to give you control of the cooling. Removable filters clean the air as it cools to improve air quality, and they are washable for easy maintenance. Three Cold Air Nozzles are included and are recommend for use with the air conditioner with replacements available separately. The housing is made of galvanized steel for durability and moves easily on four swivel casters, two locking, for optimal portability as needs change. Limited 3-Year Warranty. Single-phase 230V AC motor. 60,000 BTU, 5-ton cooling capacity. 64 to 86°F spot cooling, 32 to 86°F room cooling. On/off timer, compressor time-delay, auto-restart when power is interrupted. High/low pressure warning, self-diagnostic system, anti-freezing device. Optional Warm Air Exhaust Ceiling Duct Kit is available separately. ETL & cETL listed.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NU-CALGON Propylene Glycol, Blue, 1 gal. (4188-07)
- DURAVENT 6"X4"X5" BVENT Wye 4" Branch 5" Base (6BVY45)
- DAYTON LP Infrared Tube Heater, 125000 BtuH (7D846)
- JOHNSON CONTROLS Temperature Sensor, Nickel 1k ohm, Flange 8' (TE-6311V-2)
- GLOBAL INDUSTRIAL Portable Spot Cooler Air Conditioner, 6,475 BTU, 115V (293117)
- GLOBAL INDUSTRIAL 14,000 BTU Portable Air Conditioner, Cool with Heat, 115V (292852)
- GLOBAL INDUSTRIAL Outdoor Rated Portable Air Conditioner, 5 Tons, 60,000 BTU, 220V (293118)
- GLOBAL INDUSTRIAL Portable Air Conditioner with Heat, 12000 BTU, 115V, Wifi Enabled (293136)
- GLOBAL INDUSTRIAL Portable Air Conditioner w/ Cold Air Nozzles, 2.5 Ton, 29,000 BTU, 230V (292663)
- GLOBAL INDUSTRIAL Portable Air Conditioner W/ Cold Air Nozzles, 1.5 Ton, 115V, 16800 BTU (292661)
- COMFORT-AIRE PS81B Portable Air Conditioner, 115 V, 60 Hz, 8000 Btuhr Cooling, 2Speed, R410a Refrigerant (PS-81D)
- Global Industrial Portable Air Conditioners