Shop All Portable Air Conditioners
Global Industrial
Portable Air Conditioner W/ Cold Air Nozzles, 3 Ton, 37,000 BTU, 230V
Mfr # 292845
Zoro # G211970397
product price: $7,198.99
/ea
Free Shipping & Returns
$7,198.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 292845
- Zoro # G211970397
- UPC # 707022369152
- Country of Origin Korea, Republic of
- Category Portable Air Conditioners
Description
Industrial portable air conditioners are designed for economical spot cooling in industrial plants, server rooms, hospitals, laboratories, and anywhere electrical equipment creates a heat load. Global 3 Ton Portable Air Conditioner features 37,000 BTU operation that cools up to 1,075 square feet with cooling temperature range of 64° - 113°F . Two fan speeds. Single phase motor. Removable washable air filters for easy maintenance. This unit also includes the three 5in Cold Air Nozzles that are recommend for use with the air conditioner. Replacements are sold separately. Thermostatically protected compressor includes high and low pressure warnings. Unit moves easily on four swivel casters two locking. ETL & cETL listed. Optional Warm Air Exhaust Ceiling Duct Kit is available for purchase separately. This product has a limited warranty of 3 years. Key Features: Easy Installation. Filters the Air as it cools. Washable Filters. Self-diagnostic system. Condensate overflow protection. Spot cool and room cool thermostat settings. On/ Off Timer. Durable metal construction. Auto-restart When power Interrupted. Compressor time delay. High pressure switch. Anti-freezing device.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANFOSS Valve Repair Part (032F0185)
- BROAN Grille 10-1/4 In x 9-1/2 In (97013974)
- JB INDUSTRIES 1/4IN Aluminum 2-Vavle Zepplin (24425)
- DAYTON Blower, 10 5/8 In (7C453)
- GLOBAL INDUSTRIAL Portable Air Conditioner W/ Cold Air Nozzles, 1.1 Ton, 13,200 BTU, 115V (292660)
- GLOBAL INDUSTRIAL Portable Air Conditioner w/ Cold Air Nozzles, 2.5 Ton, 29,000 BTU, 230V (292663)
- GLOBAL INDUSTRIAL 10,000 BTU Portable Air Conditioner, Cool Only, 115V (292850)
- GLOBAL INDUSTRIAL 14,000 BTU Portable Air Conditioner, Cool with Heat, 115V (292852)
- GLOBAL INDUSTRIAL Portable Air Conditioner with Heat, 12000 BTU, 115V, Wifi Enabled (293136)
- GLOBAL INDUSTRIAL Outdoor Rated Portable Air Conditioner, 12 Tons, 144,400 BTU, 460V (293119)
- WHYNTER 14,000 BTU (10,000 BTU SACC) Dual Hose Portable Air Conditioner up to 500 sq ft (ARC-147WF)
- Global Industrial Portable Air Conditioners