Shop All Portable Air Conditioners
Global Industrial
Portable Air Conditioner w/ Cold Air Nozzles, 2 Ton, 21,000 BTU, 230V
Mfr # 292662
Zoro # G811970391
Free Shipping & Returns
$4,075.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 28 in
- Height 48 in
- Depth 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 292662
- Zoro # G811970391
- UPC # 707022340298
- Country of Origin Korea, Republic of
- Category Portable Air Conditioners
Dimensions
Width | 28 in |
Height | 48 in |
Depth | 30 in |
Description
Industrial Portable Air Conditioner 2 Ton w/ Cold Air Nozzles 21,000 BTU, 230V - 292662. Industrial portable air conditioners are designed for economical spot cooling in industrial plants, server rooms, hospitals, laboratories, and anywhere electrical equipment creates a heat load. Global 2 Ton Portable Air Conditioner features 21,000 BTU operation that cools up to 540 square feet with cooling temperature range of 64° - 113°F . Two fan speeds. Single phase motor. Removable washable air filters for easy maintenance. This unit also includes the two 5in Cold Air Nozzles that are recommend for use with the air conditioner. Replacements are sold separately. Thermostatically protected compressor includes high and low pressure warnings. Unit moves easily on four swivel casters two locking. ETL & cETL listed.Key Features: Easy Installation. Filters the Air as it cools. Washable Filters. Self-diagnostic system. Condensate overflow protection. Spot cool and room cool thermostat settings. On/ Off Timer. Durable metal construction. Auto-restart When power Interrupted. Compressor time delay. High pressure switch. Anti-freezing device.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNSTAR Natural Gas Heater Infrared Ceramic, 60000 Btu (SG6-N)
- HOFFMAN Mechanical Seal, 5/8" (DP0302)
- KATS Circulating Tank Heater, 1500W, 120V (13150)
- DAYTON 24 in Backdraft Damper / Wall Shutter, 24-1/2 in x 24-1/2 in (4FZJ8)
- GLOBAL INDUSTRIAL Portable Spot Cooler Air Conditioner, 6,475 BTU, 115V (293117)
- GLOBAL INDUSTRIAL Outdoor Rated Portable Air Conditioner, 5 Tons, 60,000 BTU, 220V (293118)
- GLOBAL INDUSTRIAL 10,000 BTU Portable Air Conditioner, Cool Only, 115V (292850)
- GLOBAL INDUSTRIAL Portable Air Conditioner W/ Cold Air Nozzles, 1.1 Ton, 13,200 BTU, 115V (292660)
- GLOBAL INDUSTRIAL Portable Air Conditioner W/ Cold Air Nozzles, 5 Ton, 60,000 BTU, 230V (292846)
- GLOBAL INDUSTRIAL Portable Air Conditioner W/ Cold Air Nozzles, 1.5 Ton, 115V, 16800 BTU (292661)
- COBY 6,500 BTU Portable Air Conditioner SACC/CEC 9,000 BTU ASHRAE 128 (CBPAC650)
- Global Industrial Portable Air Conditioners