Shop All Protective Packaging Accessories
Global Industrial
Polywoven Dunnage Air Bags, 2 Ply, 48W x 96L
Mfr # 244277
Zoro # G608595967
product price: $14.79
/ea
Sold in multiples of 20 for $295.80
$295.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 48 in
- Length 96 in
- Color White
- Weight 1.54
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 244277
- Zoro # G608595967
- UPC # 707022365307
- Country of Origin China
- Category Protective Packaging Accessories
Dimensions
Width | 48 in |
Length | 96 in |
Details
Color | White |
Weight | 1.54 |
Description
These dunnage airbags are designed to absorb impact and provide content protection for packaging, distribution, warehouse, and other applications. The recycled, high strength poly woven construction is moisture and pressure resistant making these airbags both cost effective and durable for reliability. The bags include a push and lock valve for rapid deflation and air leakage prevention. The inflator quickly inflates airbags ensuring consistent pressure levels sold separately. These airbags are AAR level 1 certified.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Binder Clips in Dispenser Tub, Small, Silver, PK40 (UNV11240)
- MASTERVISION Mastervision CR0620790 MasterVision Earth Ceramic Dry Erase Board 24x36 Aluminum Frame (CR0620790)
- SAMSILL Presentation View Binder, 2", Teal, PK2 (U86677)
- ROYLCO Roylco® Animal X-Ray Set (5910)
- GLOBAL INDUSTRIAL Tilt Indicator, Yellow (412646)
- GLOBAL INDUSTRIAL Polywoven Dunnage Air Bags, 2 Ply, 48W x 48L (244269)
- GLOBAL INDUSTRIAL Polywoven Dunnage Air Bags, 2 Ply, 48W x 84L (244275)
- GLOBAL INDUSTRIAL Paper Crumpler, 24W (412621)
- GLOBAL INDUSTRIAL Polywoven Dunnage Air Bags, 2 Ply, 36W x 84L (244267)
- GLOBAL INDUSTRIAL Polywoven Dunnage Air Bags, 2 Ply, 36W x 48L (244255)
- PARTNERS BRAND Loose Fill, Virgin, 7 Cubic Feet, White, 1 Each (7NUTSW)
- Global Industrial Protective Packaging