Shop All Protective Packaging Accessories
Global Industrial
Polywoven Dunnage Air Bags, 2 Ply, 48W x 48L
Mfr # 244269
Zoro # G608596025
product price: $9.15
/ea
Sold in multiples of 25 for $228.75
$228.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 48 in
- Color White
- Weight 0.77
- Length 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 244269
- Zoro # G608596025
- UPC # 10707022365281
- Country of Origin China
- Category Protective Packaging Accessories
Dimensions
Width | 48 in |
Length | 48 in |
Details
Color | White |
Weight | 0.77 |
Description
These dunnage airbags are designed to absorb impact and provide content protection for packaging, distribution, warehouse, and other applications. The recycled, high strength polywoven construction is moisture and pressure resistant, making these airbags both cost effective and durable for reliability. The bags include a push and lock valve for rapid deflation and air leakage prevention. The inflator quickly inflates airbags ensuring consistent pressure levels sold separately. AAR level 1 certified.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Post-It Dry Erase Surface 8Ft X 4Ft (DEF8X4)
- WESTCOTT Pencil Sharpeners, iPoint Evolution Battery Assortment (14903)
- QUARTET Steel Tripod Display Easel, 72" (21E)
- TYDENBROOKS ISO 17712: 2013 High Security Bolt Seal, 4-3/8" x 5/16", ABS, White, PK250 (1061067)
- GLOBAL INDUSTRIAL Polywoven Dunnage Air Bags, 2 Ply, 36W x 84L (244267)
- GLOBAL INDUSTRIAL Paper Crumpler, 24W (412621)
- GLOBAL INDUSTRIAL Polywoven Dunnage Air Bags, 2 Ply, 36W x 48L (244255)
- GLOBAL INDUSTRIAL Polywoven Dunnage Air Bags, 2 Ply, 48W x 96L (244277)
- GLOBAL INDUSTRIAL Polywoven Dunnage Air Bags, 2 Ply, 48W x 84L (244275)
- GLOBAL INDUSTRIAL Tilt Indicator, Yellow (412646)
- S & H INDUSTRIES PROTECTIVE FILM (AC4150018)
- Global Industrial Protective Packaging Accessories