Shop All Protective Packaging Accessories
Global Industrial
Polywoven Dunnage Air Bags, 2 Ply, 36W x 66L
Mfr # 244257
Zoro # G408596003
product price: $10.49
/ea
Sold in multiples of 25 for $262.25
$262.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 66 in
- Width 36 in
- Color White
- Weight 0.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 244257
- Zoro # G408596003
- UPC # 10707022365267
- Country of Origin China
- Category Protective Packaging Accessories
Dimensions
Length | 66 in |
Width | 36 in |
Details
Color | White |
Weight | 0.8 |
Description
These dunnage airbags are designed to absorb impact and provide content protection for packaging, distribution, warehouse, and other applications. The recycled, high strength polywoven construction is moisture and pressure resistant, making these airbags both cost effective and durable for reliability. The bags include a push and lock valve for rapid deflation and air leakage prevention. The inflator quickly inflates airbags ensuring consistent pressure levels sold separately. AAR level 1 certified.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIANCE RUBBER R/Bands, #18-1lb (24185)
- TICONDEROGA My First Ticonderoga Pencil with Eraser, PK 36 (33336)
- BSC PREFERRED 3'' x 55 yds. Clear Tape Logic #900 Economy Tape, 24PK (T906900)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 72" W (56KZ04)
- GLOBAL INDUSTRIAL Tip N Tell Indicators, Blue (412545)
- GLOBAL INDUSTRIAL Paper Crumpler, 24W (412621)
- GLOBAL INDUSTRIAL Tilt Indicator, Yellow (412646)
- GLOBAL INDUSTRIAL Polywoven Dunnage Air Bags, 2 Ply, 48W x 48L (244269)
- GLOBAL INDUSTRIAL Polywoven Dunnage Air Bags, 2 Ply, 48W x 84L (244275)
- GLOBAL INDUSTRIAL Polywoven Dunnage Air Bags, 2 Ply, 36W x 48L (244255)
- PARTNERS BRAND Vermiculite, 1A Fine, Tan, 1/Each (VER1A)
- Global Industrial Protective Packaging Accessories