Shop All Protective Packaging Accessories
Global Industrial
Polywoven Dunnage Air Bags, 2 Ply, 36W x 48L
Mfr # 244255
Zoro # G308596011
product price: $7.15
/ea
Sold in multiples of 30 for $214.50
$214.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.57
- Width 36 in
- Color White
- Length 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 244255
- Zoro # G308596011
- UPC # 707022365253
- Country of Origin China
- Category Protective Packaging Accessories
Dimensions
Width | 36 in |
Length | 48 in |
Details
Weight | 0.57 |
Color | White |
Description
These dunnage airbags are designed to absorb impact and provide content protection for packaging, distribution, warehouse, and other applications. The recycled, high strength polywoven construction is moisture and pressure resistant, making these airbags both cost effective and durable for reliability. The bags include a push and lock valve for rapid deflation and air leakage prevention. The inflator quickly inflates airbags ensuring consistent pressure levels sold separately. AAR level 1 certified.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hand Stretch Wrap 3" x 1000 ft., Red (15A918)
- UNIVERSAL Message Stamp, APPROVED, Pre-Inked One-Color, Blue (UNV10043)
- WESTCOTT Multipurpose, Scissors, Straight, 9 In. L (13138)
- ZORO SELECT T-Shirt Bags, White, 11-1/2 In. W, PK1000 (3CUE2)
- GLOBAL INDUSTRIAL Polywoven Dunnage Air Bags, 2 Ply, 48W x 84L (244275)
- GLOBAL INDUSTRIAL Tilt Indicator, Yellow (412646)
- GLOBAL INDUSTRIAL Tip N Tell Indicators, Blue (412545)
- GLOBAL INDUSTRIAL Polywoven Dunnage Air Bags, 2 Ply, 36W x 84L (244267)
- GLOBAL INDUSTRIAL Polywoven Dunnage Air Bags, 2 Ply, 48W x 96L (244277)
- GLOBAL INDUSTRIAL Paper Crumpler, 24W (412621)
- IDL PACKAGING Airwave1, Air Cushion Void Fill Machine (Airwave1)
- Global Industrial Protective Packaging Accessories