Shop All Utility Stools
Global Industrial
Polyurethane Scooter Stool with Steel Base Black
Mfr # 240273
Zoro # G408624331
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Assembled No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 240273
- Zoro # G408624331
- UPC # 707022018708
- Country of Origin Taiwan, Province of China
- Category Utility Stools
Details
Color | Black |
Assembled | No |
Item | Shop Stool |
Description
Polyurethane stool helps keep worker low to ground to reduce back, knee and ankle strain. This polyurethane shop stool is ideal for ware-house, factory and machine shop use. 14 diameter seat is upholstered in puncture and wear resistant polyurethane that is easy-to-clean. Pneumatic seat height adjustment allows easy operator positioning. Tubular steel base with 360-degree foot ring. Base includes both casters for mobility and floor glides for stationary positioning.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES White 7/8" Spacerx1-7/8" Overall Width - Holes are 1-3/8" Center to Center (530117)
- ALERA Alera Brosna Series Mid-Back Task Chair, Supports Up to 250 lb, 18.15" to 21.77" Seat Height, Brown (ALEBRN42B59)
- LUXOR TailFin Plastic Stackable Stools, PK5 (STKSTOOL-5)
- GLOBE Power Cord Strain Relief (877)
- GLOBAL INDUSTRIAL Active Seating Stool, Fabric, 25H, 33H, Black, Armless, Backless (695613BK)
- GLOBAL INDUSTRIAL Polyurethane Shop Stool Black (250788)
- GLOBAL INDUSTRIAL Task Stool - 360° Footrest Without Arms - Black (808659BK)
- GLOBAL INDUSTRIAL Production Stool, Vinyl Upholstered, Black (240140BK)
- GLOBAL INDUSTRIAL Deluxe 5 Way Adjustable Polyurethane Shop Stool (250612)
- GLOBAL INDUSTRIAL Anti Microbial Vinyl Spider Base Stool (516124)
- INTERION BY GLOBAL INDUSTRIAL Interion Antimicrobial Shop Stool, Black (516124-AM)
- Global Industrial Utility Stools