Shop All Plastic Strapping
Global Industrial
Polypropylene Strapping, 5/8W x 5400'L x 0.030 Thick, 8 x 8 Core, Black
Mfr # 422816
Zoro # G708654625
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Length 5400 in
- Thickness 0.030"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 422816
- Zoro # G708654625
- UPC # 707022352475
- Country of Origin United States
- Category Plastic Strapping
Dimensions
Length | 5400 in |
Details
Material | Polypropylene |
Thickness | 0.030" |
Color | Black |
Description
Made for use with hand strapping tools and strapping carts, this polypropylene strapping has just the right strength, stretch and tension qualities to save you time and money. The polypropylene strapping retains loads better than steel or nylon strapping as it can shrink along with loads while maintaining tension.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stretch Wrap Dispenser (9T562)
- SHARPIE Pen, Sharpie, Fine, Bk (1742663)
- RITE IN THE RAIN NoteBook Kit, 4-5/8" x 7-1/4" Sheet Size (980M-KIT)
- MAYNE Manchester Mail Post - White (5852-W)
- GLOBAL INDUSTRIAL Polyester Strapping, 1/2W x 3600'L x 0.020 Thick, Black (422826)
- GLOBAL INDUSTRIAL Polyester Strapping, 3/4W x 2400'L x 0.050 Thick, 16 x 6 Core, Green (B1346778)
- GLOBAL INDUSTRIAL Polyester Strapping, 1/2W x 3250'L x 0.028 Thick, Black (422828)
- GLOBAL INDUSTRIAL Machine Grade Strapping, 3/8W x 12900'L x 0.022 Thick, 8 x 8 Core, White (185621WH)
- ENCORE PACKAGING Pre Cuts 12 x 17' Yellow Polypropylene Strapping, 500PK (P12PC2-YW)
- IDL PACKAGING Cord Strappping, 3/4"x1640 Ft., 2425# Break (CW.34.2425)
- ZORO SELECT Plastic Strapping, HG, White, 7800 ft. L (40TP73)
- Global Industrial Plastic Strapping