Shop All Garden Hose Fittings
Global Industrial
Polypropylene S60x6 Female Buttress x 3/4 Male Garden Hose Pipe Adapter
Mfr # 493519
Zoro # G408620012
product price: $4.79
/ea
Sold in multiples of 5 for $23.95
$23.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type S60x6 (2") Male Buttress Adapters
- Material Polypropylene
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 493519
- Zoro # G408620012
- UPC # 707022374798
- Country of Origin China
- Category Garden Hose Fittings
Details
Fitting Connection Type | S60x6 (2") Male Buttress Adapters |
Material | Polypropylene |
Color | Black |
Description
Adapters create compatible connections between IBC valves and other adapter connections for secure content transfer and easy access. Each IBC adapter is individually packaged for sterility and clear identification. Its high-quality polypropylene construction is rated to 150 psi and suitable for use with most IBC chemical contents.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.R. NORTH AMERICA QC Couplng, 1/4F-1/4F, QC (85.300.102)
- MTD Wedge-Logsplitter (719-04529)
- NATURE SPRING Nature Spring 10 pound Box Fatwood Firestarter Kindling Sticks for Wood, Stoves, and Outdoor Use (625125GYK)
- ZORO SELECT Cane Bolt, 1/2 In. W, Silver (4PB58)
- GLOBAL INDUSTRIAL Polypropylene 2 Female NPS Pipe Thread x 3/4 Male Garden Hose Adapter (493521)
- JOHN GUEST Brass Female Connector Garden Hose 3/8'' x 3/4'' - 11.5 NH, 10PK (NC2258)
- SUPERIOR ELECTRIC Hose Elbow 45 Degree Lead Free Brass with Washer (RVA1621)
- A.R. NORTH AMERICA Garden Hose Adapter, 3/4"Brass, w/Filter (85.300.199)
- GARDENA HOSE CONNCT SET MALE5/8"" (36944)
- DIXON Garden Hose Repair Fitting, 3/4" BarbxGHT (5901212SS)
- WESTWARD Hose To Pipe Adapter, Double Male (4KG81)
- Global Industrial Watering & Irrigation