Shop All Drum Accessories
Global Industrial
Polypropylene S60x6 Female Buttress x 2 Male NPS Pipe Thread Adapter
Mfr # 493518
Zoro # G708653536
product price: $5.49
/ea
Sold in multiples of 5 for $27.45
$27.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Material Polypropylene
- Color Black
- Assembly Not Required
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 493518
- Zoro # G708653536
- UPC # 707022374781
- Country of Origin China
- Category Drum Accessories
Details
Item | S60x6 (2") Male Buttress Adapters |
Seal Material | Polypropylene |
Color | Black |
Assembly | Not Required |
Description
Adapters create compatible connections between IBC valves and other adapter connections for secure content transfer and easy access. Each IBC adapter is individually packaged for sterility and clear identification. Its high-quality polypropylene construction is rated to 150 psi and suitable for use with most IBC chemical contents.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (825S18A-ME)
- AKRO-MILS Hang & Stack Storage Bin, Plastic, Blue, 6 PK (30250 BLUE)
- AKRO-MILS 60 lb Hang & Stack Storage Bin, Plastic, 8 1/4 in W, 9 in H, 18 in L, Blue (30265BLUE)
- ZORO SELECT 20 lb Shelf Storage Bin, Plastic, 4 1/8 in W, 4 in H, 23 5/8 in L, Yellow (30124YELLOBLANK)
- GLOBAL INDUSTRIAL Polypropylene S60x6 Female Buttress x 2 Part A Camlock Adapter (493520)
- GLOBAL INDUSTRIAL Polypropylene 2 Female NPS Pipe Thread x 2 Part A Camlock Adapter (493522)
- GLOBAL INDUSTRIAL Polypropylene S60x6 Female Buttress Dust Cap (493517)
- GLOBAL INDUSTRIAL Polypropylene 2 Female NPS Pipe Thread Dust Cap (493514)
- GLOBAL INDUSTRIAL Polypropylene 2-1/8 Female BSP Short Schuetz Dust Cap (493515)
- GLOBAL INDUSTRIAL S56X4 Tri Sure Male Buttress to 2 Female BSP Pipe Thread (B700363)
- VESTIL Poly Drum Faucet Non-Adjustable 3/4" Bung White (VDFT)
- Global Industrial Drums & Accessories