Shop All Drum Accessories
Global Industrial
Polypropylene S60x6 Female Buttress Dust Cap
Mfr # 493517
Zoro # G208653531
product price: $5.19
/ea
Sold in multiples of 5 for $25.95
$25.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Material Polypropylene
- Assembly Not Required
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 493517
- Zoro # G208653531
- UPC # 707022374774
- Country of Origin China
- Category Drum Accessories
Details
Item | S60x6 (2") Male Buttress Adapters |
Seal Material | Polypropylene |
Assembly | Not Required |
Color | Black |
Description
Dust caps keep valves from accumulating dust and dirt during storage and shipping. Each IBC adapter is individually packaged for sterility and clear identification. Its high-quality polypropylene construction is rated to 150 psi and suitable for use with most IBC chemical contents.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Boltless Shelving Unit, 24"D x 48"W x 84"H, 5 Shelves, Steel (LSS-482484)
- SERENELIFE Fingerprint Electronic Safe, SLSFE18FP (SLSFE18FP)
- RUBBERMAID COMMERCIAL Trade Cart/Service Bench, 49 In. L, Black (FG453388BLA)
- AZAR DISPLAYS 10"W x 6"H Clear Acrylic Cylinder (556905)
- GLOBAL INDUSTRIAL S56X4 Tri Sure Male Buttress to 2 Female BSP Pipe Thread (B700363)
- GLOBAL INDUSTRIAL Polypropylene 2 Female NPS Pipe Thread Dust Cap (493514)
- GLOBAL INDUSTRIAL Polypropylene S60x6 Female Buttress x 2 Part A Camlock Adapter (493520)
- GLOBAL INDUSTRIAL Polypropylene 2-1/8 Female BSP Short Schuetz Dust Cap (493515)
- GLOBAL INDUSTRIAL Polypropylene 2 Female NPS Pipe Thread x 2 Part A Camlock Adapter (493522)
- GLOBAL INDUSTRIAL Polypropylene S60x6 Female Buttress x 2 Male NPS Pipe Thread Adapter (493518)
- LINCOLN LUBRICATION 3:1 55 Gallon Drum Series 25 Pump (2424)
- Global Industrial Drum Accessories