Shop All Disposable Sleeves
Global Industrial
Polypropylene Disposable Sleeves, 18, 200PK
Mfr # 708207
Zoro # G208620793
product price: $51.19
/pk 200, $0.26/ea
$51.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Polypropylene
- Size One size
- Overall Length 18 in
- Cuff Style Elastic Opening
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 708207
- Zoro # G208620793
- UPC # 707022348812
- Country of Origin China
- Category Disposable Sleeves
Dimensions
Size | One size |
Overall Length | 18 in |
Details
Item | Disposable Sleeves |
Color | White |
Material | Polypropylene |
Cuff Style | Elastic Opening |
Description
The polypropylene and microporous film construction provides dry particle resistance against dust, debris, and other non-hazardous particles. The triple stitched seam improves sleeve strength. Includes an elastic opening for easy sleeve access and removal. Disposable for maintenance ease. Size is 18. Package quantities are 200 Sleeves/Case.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Fire Extinguisher Trained Hard Hat Label, Pk25 (HH136)
- SIGNMISSION OSHA Danger Sign, 12" Height, 18" Width, Aluminum, High Voltage Authorized Personnel Only, Landscape (OS-DS-A-1218-L-1340)
- MAGID Weld Pro T4115 Flame Resistant Leather Cape Sleeve, XXL (T4115-XXL)
- MCR SAFETY Cut Resistant Coated Gloves, A6 Cut Level, Polyurethane, XL, 1 PR (92743PUXL)
- ANSELL Waterproof Vinyl Sleeves (952081 59-001)
- CONDOR Sleeves, 18 In., Polypropylene, Blue, PK200 (26W860)
- CONDOR Sleeves, 18 In., Polypropylene, Wht, PK200 (26W805)
- KLEENGUARD Lite Duty Sleeve Protectors Univ WHT Elastic Ambi 200/Cs (23610)
- INTERNATIONAL ENVIROGUARD Sleeves, 18 In. L, Yellow, PK200 (7065YT)
- ALPHA PRO TECH Critical Cover Comfortech Chem Resist Sleeves, White, 21.5 In, PK300 (MS-01J06-4)
- INTERNATIONAL ENVIROGUARD Sleeves, 18 In. L, Yellow, PK200 (7065YS)
- Global Industrial Workwear and Protective Clothing