Shop All Disposable Aprons
Global Industrial
Polypropylene Apron, 36, 100PK
Mfr # 708311
Zoro # G508620844
product price: $62.99
/pk 100, $0.63/ea
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material 60% Polypropylene/40% Polyethylene
- Length 36 in
- Size One Size Fits All
- Width 28 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 708311
- Zoro # G508620844
- UPC # 707022348928
- Country of Origin China
- Category Disposable Aprons
Dimensions
Length | 36 in |
Size | One Size Fits All |
Width | 28 in |
Details
Item | Industrial Protective Apron |
Color | White |
Material | 60% Polypropylene/40% Polyethylene |
Description
These polypropylene aprons are designed for spill protection in food service, medical, and laboratory environments. The polyethylene coated polypropylene construction is both durable and fluid resistant for moist or wet work applications. Disposable design for maintenance ease. Color finish is White. Size is 36. Package quantities are 100/Case.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANELTRONICS Dc-20 Assorted Label Sheet (150-061)
- CAT FOOTWEAR Diagnostic Hi Wp Steel Toe 6", 7, W, PR (P89940)
- PHYSICIANSCARE Eye Wash Station, 32 oz. (24-202)
- PIP Coated Gloves, S, Black, Nylon, PK12 (348745S)
- SAFE HANDLER Disposable Food Handling Light Poly Aprons, OSFM, White (100-Pack) (BLKC-ESPE-AP1W)
- MAGID EconoWear 2 Mil 28 x 45 Polyethylene Bib Apron, 100PK (DA2845B)
- SAFE HANDLER PVC Apron Prevent Bacterial Growth, Black, OSFM (BLSH-ES-PVC-AP2B)
- DEALMED Lev 1 Non-Surgical Iso Gown, Disposable, Yellow, 10/Pk, 5/Cs, 50PK (782046)
- ANSELL Coat Apron, S, Blue, 45 In. L (56-910)
- KEYSTONE SAFETY 1 Mil Polyethylene Apron, Blue, 28" x 46", 100/Bag, 10 Bags/Case (AP-PE-BLUE-46)
- KIMTECH Liquid Barrier Gown, LowLint, BL, 2XL, PK10 (47994)
- Global Industrial Workwear and Protective Clothing