Shop All Drum Accessories
Global Industrial
Polypropylene 2 Female NPS Pipe Thread Shallow Dust Cap
Mfr # 493516
Zoro # G108653532
product price: $5.39
/ea
Sold in multiples of 5 for $26.95
$26.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Material Polypropylene
- Assembly Not Required
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 493516
- Zoro # G108653532
- UPC # 707022374767
- Country of Origin China
- Category Drum Accessories
Details
Item | 2" Male NPS Pipe Thread Adapters |
Seal Material | Polypropylene |
Assembly | Not Required |
Color | Black |
Description
Dust caps keep valves from accumulating dust and dirt during storage and shipping. Each IBC adapter is individually packaged for sterility and clear identification. Its high-quality polypropylene construction is rated to 150 psi and suitable for use with most IBC chemical contents.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 End Cap, Black, 1575 (2036)
- ZORO SELECT Shop Desk, 23" W x 51" H x 20" D, Gray (453F24)
- TENNSCO Metal Shelving Unit, 18"D x 48"W x 87"H, 5 Shelves, Carbon Steel (QO5-4818S)
- ZORO SELECT 15 lb Shelf Storage Bin, Plastic, 6 5/8 in W, 4 in H, Yellow, 11 5/8 in L (30130YELLOBLANK)
- GLOBAL INDUSTRIAL Polypropylene 2-1/8 Female BSP Short Schuetz Dust Cap (493515)
- GLOBAL INDUSTRIAL Polypropylene S100x8 Female Buttress Dust Cap (B700372)
- GLOBAL INDUSTRIAL Polypropylene S60x6 Female Buttress Dust Cap (493517)
- GLOBAL INDUSTRIAL Polypropylene S60x6 Female Buttress x 2 Part A Camlock Adapter (493520)
- GLOBAL INDUSTRIAL Polypropylene S60x6 Female Buttress x 2 Male NPS Pipe Thread Adapter (493518)
- GLOBAL INDUSTRIAL Polypropylene 2 Female NPS Pipe Thread x 2 Part A Camlock Adapter (493522)
- ZORO SELECT Capseal, Round Head, 3/4 In., Poly, PK10 (GSAMBA75)
- Global Industrial Drum Accessories