Shop All Drum Accessories
Global Industrial
Polypropylene 2-1/8 Female BSP Short Schuetz Dust Cap
Mfr # 493515
Zoro # G908653534
product price: $5.29
/ea
Sold in multiples of 10 for $52.90
$52.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Material Polypropylene
- Color Black
- Assembly Not Required
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 493515
- Zoro # G908653534
- UPC # 707022374750
- Country of Origin China
- Category Drum Accessories
Details
Item | 2" Schuetz Camlock Male w/ 2-1/8" BSP Thread |
Seal Material | Polypropylene |
Color | Black |
Assembly | Not Required |
Description
Dust caps keep valves from accumulating dust and dirt during storage and shipping. Each IBC adapter is individually packaged for sterility and clear identification. Its high-quality polypropylene construction is rated to 150 psi and suitable for use with most IBC chemical contents.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AT-A-GLANCE Overfill Gauge, 2 In NPT, 6 In From Top (O-2-6)
- LEWISBINS Plastic Divider, Black, 14 1/4 in L, Not Applicable W, 4 1/2 in H, 6 PK (DPB14-5 Div)
- 80/20 Joining Plate 4 Hole 15 S (4367)
- 80/20 Blue Ratcheting L-Handle 15 S (6805)
- GLOBAL INDUSTRIAL Polypropylene 2 Female NPS Pipe Thread Shallow Dust Cap (493516)
- GLOBAL INDUSTRIAL Polypropylene S100x8 Female Buttress Dust Cap (B700372)
- GLOBAL INDUSTRIAL Polypropylene S60x6 Female Buttress x 2 Part A Camlock Adapter (493520)
- GLOBAL INDUSTRIAL Polypropylene 2 Female NPS Pipe Thread x 2 Part A Camlock Adapter (493522)
- GLOBAL INDUSTRIAL Polypropylene S60x6 Female Buttress x 2 Male NPS Pipe Thread Adapter (493518)
- GLOBAL INDUSTRIAL Polypropylene S60x6 Female Buttress Dust Cap (493517)
- VESTIL Drumgripper Deluxe, Single, 55 gal., 15K (DGS-55-D)
- Global Industrial Drums & Accessories