Shop All Plastic Strapping
Global Industrial
Polyester Strapping, 5/8W x 4000'L x 0.040 Thick, Black
Mfr # 422832
Zoro # G208654620
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Length 4000 in
- Thickness 0.040"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 422832
- Zoro # G208654620
- UPC # 707022352529
- Country of Origin United States
- Category Plastic Strapping
Dimensions
Length | 4000 in |
Details
Material | Polyester |
Thickness | 0.040" |
Color | Black |
Description
The polyester strapping is an ideal alternative to steel strapping. It is made for medium and heavy duty applications. Lighter and easier to use, the strapping has more flexibility than steel.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE Envelope Moistener, Water-Based, 2.2 oz., 4/PK, Clear 4PK (BSN04548)
- TYDENBROOKS Guard Lock Metal Truck Seal, 8-3/4", Steel, PK1000 (1063270)
- SCOTCH Manual Tape Dispenser, 2 In.Tapes (P52W)
- OLFA Industrial, Industrial Shears, 7 In. L (SCS-2)
- GLOBAL INDUSTRIAL Machine Grade Strapping, 3/8W x 12900'L x 0.022 Thick, 8 x 8 Core, White (185621WH)
- GLOBAL INDUSTRIAL Polyester Strapping, 1/2W x 3600'L x 0.020 Thick, Black (422826)
- GLOBAL INDUSTRIAL Polypropylene Strapping, 5/8W x 5400'L x 0.030 Thick, 8 x 8 Core, Black (422816)
- GLOBAL INDUSTRIAL Polyester Strapping, 1/2W x 3250'L x 0.028 Thick, Black (422828)
- ENCORE PACKAGING Polypropylene Strapping Kit for 12, Economy (PP12KO2)
- PAC STRAPPING PRODUCTS Strapping, Polyester, Waxed, 9000 ft. L (4821606T90W)
- ZORO SELECT Strapping, Crosswoven, 2100 ft. L (16P070)
- Global Industrial Plastic Strapping