Shop All Plastic Strapping
Global Industrial
Polyester Strapping, 1/2W x 6500'L x 0.028 Thick, Black
Mfr # 422829
Zoro # G808654624
product price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Length 6500 in
- Thickness 0.028"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 422829
- Zoro # G808654624
- UPC # 707022352512
- Country of Origin United States
- Category Plastic Strapping
Dimensions
Length | 6500 in |
Details
Material | Polyester |
Thickness | 0.028" |
Color | Black |
Description
The polyester strapping is an ideal alternative to steel strapping. It is made for medium and heavy duty applications. Lighter and easier to use, the strapping has more flexibility than steel.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5" x 2900 ft. Poly Tubing, 1.5 mil, Clear (5CPZ4)
- SMEAD Folder, File, Lgl, 1/3 Ast, Mla Pk (SMD15334)
- THERMOSAFE Test Tube Mailer, 6 in H, PK300 (357)
- BUSINESS SOURCE Shatterproof Clipboard, Plastic, Black (49269)
- GLOBAL INDUSTRIAL Polyester Strapping, 1/2W x 3250'L x 0.028 Thick, Black (422828)
- GLOBAL INDUSTRIAL Polypropylene Strapping, 5/8W x 5400'L x 0.030 Thick, 8 x 8 Core, Black (422816)
- GLOBAL INDUSTRIAL Polyester Strapping, 1/2W x 3600'L x 0.020 Thick, Black (422826)
- GLOBAL INDUSTRIAL Polyester Strapping, 3/4W x 2400'L x 0.050 Thick, 16 x 6 Core, Green (B1346778)
- GLOBAL INDUSTRIAL Machine Grade Strapping, 3/8W x 12900'L x 0.022 Thick, 8 x 8 Core, White (185621WH)
- VESTIL CLEAR POLY STRAPPING 9900 FT 9 X 8 (ST-12-9X8-NA)
- ZORO SELECT Strapping, Polyester, Smooth, 4400 ft. L (16P052)
- Global Industrial Plastic Strapping