Shop All Plastic Strapping
Global Industrial
Polyester Strapping, 1/2W x 3250'L x 0.028 Thick, Black
Mfr # 422828
Zoro # G008654622
product price: $108.99
/ea
Sold in multiples of 2 for $217.98
Free Shipping & Returns
$217.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Length 3250 in
- Thickness 0.028"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 422828
- Zoro # G008654622
- UPC # 707022352505
- Country of Origin United States
- Category Plastic Strapping
Dimensions
Length | 3250 in |
Details
Material | Polyester |
Thickness | 0.028" |
Color | Black |
Description
These polyester strappings are easier to use, lighter and have more flexibility than steel for most medium and heavy duty applications. They come as 2 coils per case.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICOH High Yield Black Toner Cartridge 33K YLD (842279)
- LEARNING RESOURCES Brain Anatomy Model, 31 Pieces (3335)
- BETTER OFFICE PRODUCTS 2 Pocket Paper Folders Portfolio, Letter Size, Yellow, 50PK (80140)
- BRECKNELL SBI-140/210/240 Indicator Stand, 13.8in. x 13.8in. x 1, Overall Height 37in. (810036380355)
- GLOBAL INDUSTRIAL Polyester Strapping, 1/2W x 3600'L x 0.020 Thick, Black (422826)
- GLOBAL INDUSTRIAL Polypropylene Strapping, 5/8W x 5400'L x 0.030 Thick, 8 x 8 Core, Black (422816)
- GLOBAL INDUSTRIAL Polyester Strapping, 3/4W x 2400'L x 0.050 Thick, 16 x 6 Core, Green (B1346778)
- GLOBAL INDUSTRIAL Machine Grade Strapping, 3/8W x 12900'L x 0.022 Thick, 8 x 8 Core, White (185621WH)
- IDL PACKAGING 1/2" Polypropylene Strapping, 9900 Ft., 8x8" Core, White (M-12300-88)
- NIFTY PRODUCTS Heavy Duty, Jumbo, Poly Strapping Kit (SEP48HD)
- ENCORE PACKAGING Polyester Strapping Kit for 58, Economy (PT58KO2)
- Global Industrial Strapping