Shop All Round Slings
Global Industrial
Polyester Endless Round Sling, 6'L x 1.25W
Mfr # 298493
Zoro # G708619983
product price: $28.35
/ea
$28.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Endless
- Color Code Green
- Width Under Load 1/1/2004
- Sling Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 298493
- Zoro # G708619983
- UPC # 707022341523
- Country of Origin China
- Category Round Slings
Dimensions
Sling Length | 6 |
Width Under Load | 1/1/2004 |
Details
Sling Type | Endless |
Color Code | Green |
Sling Material | Polyester |
Description
Polyester Web Slings Allows Content Stability for Applications Including Material Handling, Distribution, Storage, and more. Slings provide lifting solutions while preventing load damage.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURTEK Anchor Shackle With Cotter 34 (GCH5)
- ZORO SELECT Anchor Shackle, 4,000 lb, Alloy Steel (55AY18)
- ULTIMATION Polyurethane Roller with Bracket, 21in Between Frame, 1.9in Dia. (190R-21-BR-UR)
- LIFT-ALL Web Sling, Type 3, 4 ft L, 3 in W, Polyester, Yellow (EE1803DFX4)
- GLOBAL INDUSTRIAL Polyester Endless Round Sling, 4'L x 1.25W (298492)
- GLOBAL INDUSTRIAL Polyester Endless Round Sling, 3'L x 1.125W (298514)
- GLOBAL INDUSTRIAL Polyester Endless Round Sling, 4'L x 1.5W (298496)
- US CARGO CONTROL Endless Polyester Round Lifting Sling - 16' (Green) (PRS2-16)
- US CARGO CONTROL Endless Polyester Round Lifting Sling - 10' (Blue) (PRS7-10)
- DAYTON Round Sling, Endless, 8 ft., 13,200 lb. (2MJP2)
- US CARGO CONTROL Polyester Round Eye & Eye Lifting Sling - 14' (Blue) (PRS7EE-14)
- Global Industrial Slings