Shop All Round Slings
Global Industrial
Polyester Endless Round Sling, 4'L x 1.5W
Mfr # 298496
Zoro # G608620096
product price: $24.79
/ea
$24.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Endless
- Color Code Yellow
- Width Under Load 1/1/2002
- Sling Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 298496
- Zoro # G608620096
- UPC # 707022341554
- Country of Origin China
- Category Round Slings
Dimensions
Sling Length | 4 |
Width Under Load | 1/1/2002 |
Details
Sling Type | Endless |
Color Code | Yellow |
Sling Material | Polyester |
Description
Polyester Web Slings Allows Content Stability for Applications Including Material Handling, Distribution, Storage, and more. Slings provide lifting solutions while preventing load damage.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE Green Series Design Caster, Swivel with Brake, with Plate, Gray and White (5076130101)
- BULLDOG WINCH Tree Saver Strap 2" x 8' 8000lb (20051)
- CAMPBELL CHAIN & FITTINGS ANCHOR SHACKLE1/2"" 2TON (T9640835)
- ROYAL BASKET TRUCKS Housekeeping Bag, Full Size, Brown Nylon (G55-NNX-M3B-30)
- GLOBAL INDUSTRIAL Polyester Endless Round Sling, 6'L x 1.25W (298493)
- GLOBAL INDUSTRIAL Polyester Endless Round Sling, 3'L x 1.125W (298514)
- GLOBAL INDUSTRIAL Polyester Endless Round Sling, 4'L x 1.25W (298492)
- LIFT-ALL Roundsling, Endless, 7 ft L, 16800 lb Cap (EN180X7)
- STREN-FLEX Round Sling, Endless, Blue, 16 ft. L (STRERS7-16)
- LIFT-ALL Roundsling, Endless, 14 ft L, 66000 lb Cap (EN800X14)
- STREN-FLEX Round Sling, Endless, 7/8in. Dia, 20ft. L (SFERSST2-20)
- Global Industrial Round Slings