Shop All Round Slings
Global Industrial
Polyester Endless Round Sling, 3'L x 1.125W
Mfr # 298514
Zoro # G508619855
product price: $12.35
/ea
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Endless
- Color Code Purple
- Width Under Load 1/1/2008
- Sling Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 298514
- Zoro # G508619855
- UPC # 707022341783
- Country of Origin China
- Category Round Slings
Dimensions
Sling Length | 3 |
Width Under Load | 1/1/2008 |
Details
Sling Type | Endless |
Color Code | Purple |
Sling Material | Polyester |
Description
Polyester Web Slings Allows Content Stability for Applications Including Material Handling, Distribution, Storage, and more. Slings provide lifting solutions while preventing load damage.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUTTON-LAINSON Gear Winch w/Hex Drive, Worm Gear, 2000 lb (WG2000HEX)
- STARKE Cable Festoon System, C-Track, 4-Wire, 14 AWG, 40' (SFCS4W-14AWG-40)
- HAINES PRODUCTS Replacement for Haines Products Bung-36 (BUNG-36 HAINES PRODUCTS)
- BIL-JAX Panel Guard - End Panel w/Toeboard - #6 - 5' L (0012-036-05)
- GLOBAL INDUSTRIAL Polyester Endless Round Sling, 4'L x 1.25W (298492)
- GLOBAL INDUSTRIAL Polyester Endless Round Sling, 6'L x 1.25W (298493)
- GLOBAL INDUSTRIAL Polyester Endless Round Sling, 4'L x 1.5W (298496)
- AFTERMARKET Nylon Sling Endless Loop (OTK20-0245)
- STREN-FLEX Round Sling, Endless, Yellow, 3 ft. L (STRERS3-03)
- DAYTON Round Sling, Eye and Eye, 6 ft., 2600 lb. (2MJR3)
- US CARGO CONTROL Endless Polyester Round Lifting Sling - 20' (Green) (PRS2-20)
- Global Industrial Round Slings