Shop All Extra Wire Shelves
Global Industrial
Poly-Z-Brite Wire Shelf, 30W x 21D
Mfr # S2130Z
Zoro # G608827044
$37.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear Epoxy
- Finish Poly-Z-Brite®
- Material Steel
- Opening Depth 21
- Opening Width 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # S2130Z
- Zoro # G608827044
- UPC # 707022004596
- Country of Origin China
- Category Extra Wire Shelves
Dimensions
Opening Depth | 21 |
Opening Width | 30 |
Details
Color | Clear Epoxy |
Finish | Poly-Z-Brite® |
Material | Steel |
Item | Wire Shelf |
Description
Customize your wire shelving units with additional shelves. These shelves feature the attractive look of chrome with superior rust and moisture resistance so it's excellent for dry or wet storageShelves adjust without unit disassembly on 4 plastic sleeves included Use with Poly-Z-Brite Shelf Posts.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMCO Mobile Workbench Cabinet, 1400 lb., 25 In. (JD236P500GP)
- ZORO SELECT Wire Shelf, 18"D x 48"W x 63"H, 5 Shelves, Silver (5GPL0)
- LEWISBINS 70 lb Hang & Stack Storage Bin, Plastic, 17 in W, 12 in H, 21 in L, Red (SN2117-12 Red)
- AKRO-MILS 30 lb Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 4 in H, 10 7/8 in L, Clear (30224SCLAR)
- GLOBAL INDUSTRIAL 60x24 Chrome Wire Shelf (188560)
- GLOBAL INDUSTRIAL 48x24 Chrome Wire Shelf (188558)
- GLOBAL INDUSTRIAL Wire Shelf, Chrome, 16 3/4 X 16 3/4 (AGS16C)
- GLOBAL INDUSTRIAL Chrome Wire Shelf 42x18 (S1842C)
- GLOBAL INDUSTRIAL Nexelon Wire Shelf, 24W X 21D (S2124N)
- GLOBAL INDUSTRIAL 60 x 24 Nexelate Silver Epoxy Wire Shelf (S2460EP)
- CLOSETMAID 6'x20 Close Mesh Shelf (139600)
- Global Industrial Wire Shelving