Shop All Line Voltage Thermostats
Global Industrial
Plug In Thermostat Control For Heat 120V, Analog 40-95DegF
Mfr # 246114
Zoro # G808619838
product price: $39.49
/ea
$39.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120
- Color White
- Width 2-13/16 in
- Height 5-1/2 in
- Depth 1-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 246114
- Zoro # G808619838
- UPC # 707022353335
- Country of Origin China
- Category Line Voltage Thermostats
Dimensions
Width | 2-13/16 in |
Height | 5-1/2 in |
Depth | 1-1/2 in |
Details
Voltage | 120 |
Color | White |
Description
This thermostat grants you adjustable heat temperature control for various indoor environments including residential, office, hospitality, and more. The plug in design must be vertically mounted in a socket and positioned in a general area with even air circulation. Units are designed to control multiple heating devices such as space heaters, heat lamps, heater fans, and more. Avoid exposure to hot surfaces, sunlight, or moisture. UL, CSA, and ETL listed. Color finish is White.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUINCY LAB Fan Blade, 3" Heat Sink (205-4018)
- FRIEDRICH Line Set Friedrich T32350 (T32350)
- FIELD CONTROLS Swg-4Hd Power Venter(Heavy Duty) (SWG-4HD)
- MARINCO MiniVent 1000 3in - White (N20020)
- GLOBAL INDUSTRIAL Heat Only Thermostat, Line Voltage, Double Pole, With Off Position (246110)
- GLOBAL INDUSTRIAL Plug In Thermostat Control For Cool 120V, Analog 40-95DegF (246115)
- JOHNSON CONTROLS Electronic Temperature Control, Open/Close on Rise, 20 to 30VAC (A350PS-1C)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open Low, 35 Degrees to 45 Degrees F (A11B-1C)
- DAYTON Plug-In Freeze Protection Thermostat, Open on Rise, 120VAC (48GP69)
- EMERSON THERMOSTATS Thermostat 7 Day Universal Blue Screen (UP310)
- QUINCY LAB Quincy Lab, Spirit Thermometer (201-2219)
- Global Industrial Line Voltage Thermostats