Shop All Pleated Air Filters
Global Industrial
Pleated MERV 8 Standard Capacity Air Filter, 25W x 16H x 1D
Mfr # B2318199
Zoro # G208619872
product price: $8.15
/ea
Sold in multiples of 12 for $97.80
$97.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Height 16
- Width 25 in
- Type Wire Backed
- Style - Air Filters Standard Capacity
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # B2318199
- Zoro # G208619872
- UPC # 707022431248
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Nominal Height | 16 |
Width | 25 in |
Details
Type | Wire Backed |
Style - Air Filters | Standard Capacity |
Description
Ideal applications include office and retail, industrial filtration, single and multi-family housing, government and education facilities, and healthcare applications from doctor offices and assisted living facilities to Hospitals. The pleated air filter is a perfect fit to remove airborne irritants in the HVAC units in commercial, light commercial and industrial buildings alike. Additional antimicrobial agent applied to media to prevent mold growth. This filter utilizes a state-of-the-art 100% synthetic media to achieve exceptionally high levels of efficiency with the lowest resistance to air flow available and is effective in removing many airborne irritants such as pollens, molds, dander, and dust. The low resistance improves air flow and can greatly reduce energy costs. This filter can be a valuable tool in achieving points for USGBC-LEED certification projects. The advanced media does not rely on electrostatic charge for efficiency.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Blower, w/ Dr Pkg, 10 5/8 Dia, 115/208-230V (7AV09)
- MAXITROL 325-5L-1/2 ( W/ 12A39 Vent (325-5L-1/2)
- FRIEDRICH Through-the-Wall Air Conditioner, 115V AC, 24 4/19 in W. (UCT12B10A)
- IO HVAC CONTROLS Zone Damper, Trane, Rectangular, 10x10" (TD-1010)
- GLOBAL INDUSTRIAL Standard Capacity Air Filter, 24W x 24H x 2D, Pleated, MERV 8 (B2308754)
- GLOBAL INDUSTRIAL Standard Capacity Air Filter, 20W x 25H x 2D, Pleated, MERV 8 (B2308756)
- GLOBAL INDUSTRIAL High Capacity Pleated Air Filter, MERV 10, 12Wx12Hx1D (B2318726)
- GLOBAL INDUSTRIAL Pleated MERV 8 Standard Capacity Air Filter, 24W x 24H x 2D (B2320730)
- GLOBAL INDUSTRIAL Pleated MERV 8 Standard Capacity Air Filter, 20W x 16H x 1D (B2318200)
- GLOBAL INDUSTRIAL Pleated MERV 8 Standard Capacity Air Filter, 20W x 16H x 2D (B2318649)
- ALL-FILTERS 20 in. x 24 in. x 1 in. MERV 10 Pleated AC Furnace Air Filter, 12PK (20241.10 12PK)
- Global Industrial Pleated Air Filters