Shop All Pleated Air Filters
Global Industrial
Pleated MERV 8 Standard Capacity Air Filter, 24W x 16H x 2D
Mfr # B2318881
Zoro # G908621052
product price: $6.65
/ea
Sold in multiples of 12 for $79.80
$79.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Height 16
- Type Self Supported
- Style - Air Filters Standard Capacity
- Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # B2318881
- Zoro # G908621052
- UPC # 707022431231
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Nominal Height | 16 |
Width | 24 in |
Details
Type | Self Supported |
Style - Air Filters | Standard Capacity |
Description
Virtually eliminate shipping damage by using 100% Synthetic media w/ memory. The no metal design allows for reduced landfill waste, is fully incinerable, and the MERV 8 efficiency can used for LEED Points. The filter also features a low pressure drop and a 100% recycled Paperboard frame.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Pneumatic Valve Actuator, 10 to 15 Spring (599-01088)
- DIVERSITECH Mounting Pad, 36 in L X 36 in W X 3 in D (UC3636-3)
- DRI-EAZ Air Scrubber, 115V, 17"x26 (125105)
- ALL-FILTERS 16X25X4 MERV 13 Pleated AC Furnace Air Filter, 3PK (16254.13 3PK)
- GLOBAL INDUSTRIAL High Capacity Pleated Air Filter, MERV 8, Self-Supported, 25Wx16Hx2D (B2318849)
- GLOBAL INDUSTRIAL Pleated MERV 8 Standard Capacity Air Filter, 24W x 24H x 2D (B2320730)
- GLOBAL INDUSTRIAL Standard Capacity Air Filter, 20W x 20H x 1D, Pleated, MERV 8 (B2308763)
- GLOBAL INDUSTRIAL Pleated MERV 8 Standard Capacity Air Filter, 25W x 20H x 2D (B2318699)
- GLOBAL INDUSTRIAL LEED Compliant Pleated Air Filter, MERV 13, 20Wx16Hx2D (B2318834)
- GLOBAL INDUSTRIAL High Capacity Pleated Air Filter, MERV 8, Self-Supported, 25Wx20Hx2D (B2318761)
- KOCH FILTER 20x20x2 Standard Capacity Pleated Filter, MERV 11 (102-499-019)
- Global Industrial Pleated Air Filters