Shop All Pleated Air Filters
Global Industrial
Pleated MERV 8 Standard Capacity Air Filter, 20W x 14H x 2D
Mfr # B2318753
Zoro # G608619755
product price: $5.95
/ea
Sold in multiples of 12 for $71.40
$71.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Height 14
- Type Self Supported
- Style - Air Filters Standard Capacity
- Width 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # B2318753
- Zoro # G608619755
- UPC # 707022431187
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Nominal Height | 14 |
Width | 20 in |
Details
Type | Self Supported |
Style - Air Filters | Standard Capacity |
Description
Virtually eliminate shipping damage by using 100% Synthetic media w/ memory. The no metal design allows for reduced landfill waste, is fully incinerable, and the MERV 8 efficiency can used for LEED Points. The filter also features a low pressure drop and a 100% recycled Paperboard frame.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUMULAIR Pleated Air Filter, 30" x 36" x 1", 4 Pack (FO30X36X1A_4)
- CARRIER Lh33Zs004 Hot Surface Ignitor (LH33ZS004)
- MAXITROL 210D-1" 1" Gas Pressure (210D-1")
- MODINE 3H37046-1 Conversion Kit Lp To (3H37046-1)
- GLOBAL INDUSTRIAL Standard Capacity Air Filter, 20W x 25H x 2D, Pleated, MERV 8 (B2308756)
- GLOBAL INDUSTRIAL Pleated Air Filter, 16 X 25 X 1in, MERV 8, Standard Capacity, Self-Supported (B2308762)
- GLOBAL INDUSTRIAL High Capacity Pleated Air Filter, MERV 8, Self-Supported, 25Wx16Hx2D (B2318849)
- GLOBAL INDUSTRIAL High Capacity Pleated Air Filter, MERV 8, Self-Supported, 20Wx20Hx2D (B2318772)
- GLOBAL INDUSTRIAL Standard Capacity Pleated Air Filter, MERV 8, Self-Supported, 20Wx14Hx1D (B2318287)
- GLOBAL INDUSTRIAL Pleated MERV 8 Standard Capacity Air Filter, 20W x 16H x 1D (B2318200)
- KOCH FILTER 24x24x2 High Capacity Pleated Air Filter, MERV 13 (102-714-022)
- Global Industrial Pleated Air Filters