Shop All Platform Trucks
Global Industrial
Platform Truck w/Steel Deck, 8 Rubber Casters with Ergo Handle, 36 x 24, 2400 Lb. Capacity
Mfr # 952130E
Zoro # G208610442
product price: $427.99
/ea
Free Shipping & Returns
$427.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 36 in
- Overall Width 24 in
- Material Steel
- Color Gray
- Assembled No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 952130E
- Zoro # G208610442
- UPC # 707022336932
- Country of Origin China
- Category Platform Trucks
Dimensions
Overall Length | 36 in |
Overall Width | 24 in |
Details
Material | Steel |
Color | Gray |
Assembled | No |
Weight | 104 |
Description
All welded heavy duty, 14-gauge steel deck, reinforced with internal longitudinal stiffening members for extra strength. Non-marring integral corner bumpers protect walls. Features a removable Ergo pipe Handle, which helps reduce strain on the back, wrists and arms. Bolt-on casters are double-ball race, two swivel and two rigid. Durable baked enamel finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Leveling Caster, 1100 lb. Load, Swivel (HRP-POA 63G)
- ZORO SELECT Caster Wheel, 7200 lb. Load Rate, 3" W (P-NMB-060X030/075K)
- NOBLES/TENNANT WHEEL - PREMIUM SWIVEL CASTER ASSEMBLY 4 in. X 2 in. MAROON ON POLY - INCLUDES THREAD GUARD (103002)
- FAIRBANKS Core Casters, Swivel, Poly/Aluminum, 6" (N22-6-PO-AC)
- GLOBAL INDUSTRIAL Platform Truck w/Steel Deck, 8 Rubber Casters, 48 x 30, 2400 Lb. Capacity (952139)
- GLOBAL INDUSTRIAL Platform Truck w/Steel Deck, 6 Rubber Casters, 60 x 30, 2000 Lb. Capacity (952127)
- GLOBAL INDUSTRIAL Wood Deck Narrow Aisle High End U-Boat Platform Truck 60 x 24 1500 Lb. Capacity (330038)
- GLOBAL INDUSTRIAL Platform Truck w/Hardwood Deck, 48 x 24, 1400 Lb. Capacity, 5 Rubber Casters (952500)
- GLOBAL INDUSTRIAL Platform Truck w/Steel Deck, 5 Polyurethane Casters, 48 x 30, 1000 Lb. Capacity (952107)
- GLOBAL INDUSTRIAL Platform Truck w/Hardwood Deck, 60 x 30, 1000 Lb. Capacity, 5 Polyurethane Casters (952513)
- LITTLE GIANT Platform Truck, 3600 lb., 36 x 60" (NBB-3660-8PYBK)
- Global Industrial Platform Trucks