Shop All Platform Trucks
Global Industrial
Platform Truck w/Steel Deck, 8 Rubber Casters, 48 x 30, 2400 Lb. Capacity
Mfr # 952139
Zoro # G108610290
product price: $535.99
/ea
Free Shipping & Returns
$535.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 48 in
- Overall Width 30 in
- Material Steel
- Color Gray
- Assembled No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 952139
- Zoro # G108610290
- UPC # 707022335768
- Country of Origin China
- Category Platform Trucks
Dimensions
Overall Length | 48 in |
Overall Width | 30 in |
Details
Material | Steel |
Color | Gray |
Assembled | No |
Weight | 113 |
Description
All welded heavy duty, 14-gauge steel decks, reinforced with internal longitudinal stiffening members for extra strength. Non-marring integral corner bumpers protect walls. Features a removable pipe handle. Bolt-on casters are double-ball race, two swivel and two rigid. Durable baked enamel finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KELLEY Holdown Springs, Extension Spring 5/8"Od (030-194)
- ZORO SELECT 14 ga. Steel Solid Stock Truck 2000 lb. Capacity, 54-1/8"L x 24-1/4"W x 34-5/8"H (4STE-SM-2448-95)
- WERNER Lock Kit (28-14)
- MAILLON RAPIDE Delta Quick Link, 1/4 in., 550 lb. (D-060-GS)
- GLOBAL INDUSTRIAL Platform Truck w/Hardwood Deck, 60 x 30, 1400 Lb. Capacity, 5 Rubber Casters (952505)
- GLOBAL INDUSTRIAL Steel Deck Narrow Aisle High End U-Boat Platform Truck 60 x 24 1500 Lb. Capacity (330036)
- GLOBAL INDUSTRIAL Platform Truck w/Hardwood Deck, 60 x 30, 2400 Lb. Capacity, 8 Rubber Casters (952504)
- GLOBAL INDUSTRIAL Euro Style Truck - 4 Wire Sides & Wood Deck, 60 x 30, 2000 Lb. Capacity (241512)
- GLOBAL INDUSTRIAL Platform Truck w/Steel Deck, 5 Polyurethane Casters, 36 x 24, 1000 Lb. Capacity (952105)
- GLOBAL INDUSTRIAL Platform Truck w/Hardwood Deck, 72 x 36, 2400 Lb. Capacity, 8 Rubber Casters (952506)
- GLOBAL INDUSTRIAL Platform Truck w/Steel Deck, 5 Polyurethane Casters, 48 x 30, 1000 Lb. Capacity (952107)
- Global Industrial Platform Trucks