Shop All Platform Trucks
Global Industrial
Platform Truck w/Steel Deck, 8 Rubber Casters, 36 x 24, 2400 Lb. Capacity
Mfr # 952130
Zoro # G908610407
Free Shipping & Returns
$422.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 36 in
- Overall Width 24 in
- Material Steel
- Color Gray
- Assembled No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 952130
- Zoro # G908610407
- UPC # 707022335744
- Country of Origin China
- Category Platform Trucks
Dimensions
Overall Length | 36 in |
Overall Width | 24 in |
Details
Material | Steel |
Color | Gray |
Assembled | No |
Weight | 88 |
Description
All welded heavy duty, 14-gauge steel decks, reinforced with internal longitudinal stiffening members for extra strength. Non-marring integral corner bumpers protect walls. Features a removable pipe handle. Bolt-on casters are double-ball race, two swivel and two rigid. Durable baked enamel finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Utility Cart with Lipped & Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (8AE95)
- T.W. EVANS CORDAGE CO INC T.W. Evans Cordage 07-080 8 Poly Cotton Twine 2.5 Pound Cone with 6000 ft. (07-080)
- ZORO SELECT Plate Caster, 440 lb. Ld Rating, Swivel (LK-ALEV 100K-14-SG)
- DAYTON Cable, 5/16 In, L 50 Ft, WLL 1660 Lb (2TAU3)
- GLOBAL INDUSTRIAL Folding Platform Truck, Telescopic Aluminum Deck, 4 Rubber Wheels, 300 Lb. Capacity (109100)
- GLOBAL INDUSTRIAL Platform Truck w/Steel Deck, 6 Rubber Casters, 48 x 30, 2000 Lb. Capacity (952122)
- GLOBAL INDUSTRIAL Platform Truck w/Hardwood Deck, 60 x 30, 1200 Lb. Capacity, 8 Pneumatic Casters (952504P)
- GLOBAL INDUSTRIAL Platform Truck w/Steel Deck, 5 Rubber Casters with Ergo Handle, 60 x 30, 1400 Lb. Capacity (952116E)
- GLOBAL INDUSTRIAL Aluminum Deck Narrow Aisle High End Narrow Aisle U-Boat Platform Truck 63 x 16 1500 Lb. (242045)
- GLOBAL INDUSTRIAL Platform Truck w/Steel Deck, 6 Rubber Casters, 48 x 24, 2000 Lb. Capacity (952123)
- LITTLE GIANT Work Height Platform Truck, 2000 lb. (RNH-2448-6MR)
- Global Industrial Platform Trucks