Shop All Platform Trucks
Global Industrial
Platform Truck w/Steel Deck, 8 Pneumatic Casters, 36 x 24, 1200 Lb. Capacity
Mfr # 952110P
Zoro # G008611250
product price: $409.00
/ea
Free Shipping & Returns
$409.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 36 in
- Overall Width 24 in
- Material Steel
- Color Gray
- Assembled No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 952110P
- Zoro # G008611250
- UPC # 707022331203
- Country of Origin China
- Category Platform Trucks
Dimensions
Overall Length | 36 in |
Overall Width | 24 in |
Details
Material | Steel |
Color | Gray |
Assembled | No |
Weight | 80 |
Description
All welded heavy duty, 14-gauge steel decks, reinforced with internal longitudinal stiffening members for extra strength. Non-marring integral corner bumpers protect walls. Features a removable pipe handle. Bolt-on casters are double-ball race, two swivel and two rigid. Durable baked enamel finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 5, 3 ft L, 1 in W, Nylon, Yellow (EN2801NX3)
- SWEEPEX Mega Series Broom, 96 In W, 11 In H (SMB-960)
- KINGCORD 3/8 in. x 300 ft. White Smooth Braid Nylon Rope (300441)
- ZORO SELECT Swivel Stem Caster, Rubber, 6 in., 280 lb. (32J978)
- GLOBAL INDUSTRIAL Euro Style Truck - 3 Wire Sides & Wood Deck, 60 x 30, 2400 Lb. Capacity (952688)
- GLOBAL INDUSTRIAL Platform Truck w/Steel Deck, 8 Rubber Casters, 36 x 24, 2400 Lb. Capacity (952130)
- GLOBAL INDUSTRIAL Platform Truck w/Hardwood Deck, 48 x 24, 2000 Lb. Capacity, 6 Rubber Casters (952516)
- GLOBAL INDUSTRIAL Platform Truck w/Steel Deck, 5 Rubber Casters with Ergo Handle, 60 x 30, 1400 Lb. Capacity (952116E)
- GLOBAL INDUSTRIAL Platform Truck w/Hardwood Deck, 54 x 27, 2400 Lb. Capacity, 8 Rubber Casters (952502)
- GLOBAL INDUSTRIAL Platform Truck w/Steel Deck, 6 Rubber Casters, 48 x 30, 2000 Lb. Capacity (952122)
- VESTIL Traction Drive Cart 2 Shelfs 33 in & 49 3/4 in 750 lb 24 3/4 x 46 (NE-CART-4)
- Global Industrial Platform & Panel Trucks