Shop All Platform Trucks
Global Industrial
Platform Truck w/Steel Deck, 6 Rubber Casters with Ergo Handle, 48 x 24, 2000 Lb. Capacity
Mfr # 952123E
Zoro # G008610420
product price: $475.99
/ea
Free Shipping & Returns
$475.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 48 in
- Overall Width 24 in
- Material Steel
- Color Gray
- Assembled No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 952123E
- Zoro # G008610420
- UPC # 707022336918
- Country of Origin China
- Category Platform Trucks
Dimensions
Overall Length | 48 in |
Overall Width | 24 in |
Details
Material | Steel |
Color | Gray |
Assembled | No |
Weight | 104 |
Description
All welded heavy duty, 14-gauge steel deck, reinforced with internal longitudinal stiffening members for extra strength. Non-marring integral corner bumpers protect walls. Features a removable Ergo pipe Handle, which helps reduce strain on the back, wrists and arms. Bolt-on casters are double-ball race, two swivel and two rigid. Durable baked enamel finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Plt Cstr, 1000 lb., Stainless Steel (P21SX-U050D-14-001)
- COTTERMAN 100 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (1007R2630A6E30B4C2P6)
- HAMILTON Track Wheel, 4-15/16X1-7/16 1Rb (WFT-51H-1)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 3 Shelves, 1,200 lb (RSC-2448-3-95)
- GLOBAL INDUSTRIAL Platform Truck w/Steel Deck, 6 Rubber Casters, 60 x 30, 2000 Lb. Capacity (952127)
- GLOBAL INDUSTRIAL Platform Truck w/Steel Deck, 8 Rubber Casters with Ergo Handle, 48 x 24, 2400 Lb. Capacity (952132E)
- GLOBAL INDUSTRIAL Platform Truck w/Hardwood Deck, 60 x 30, 1400 Lb. Capacity, 5 Rubber Casters (952505)
- GLOBAL INDUSTRIAL Euro Style Truck - 3 Wire Sides & Wood Deck, 60 x 30, 1200 Lb. Capacity (952689)
- GLOBAL INDUSTRIAL Platform Truck w/Steel Deck, 8 Rubber Casters, 36 x 24, 2400 Lb. Capacity (952130)
- GLOBAL INDUSTRIAL 24W Steel Handle, For Deck Platform Truck (252813)
- LITTLE GIANT Platform Truck, Adj Height, 2 shelf, 30x60 (RNB2-3060-6PY-AH)
- Global Industrial Platform & Panel Trucks