Shop All Platform Trucks
Global Industrial
Platform Truck w/Steel Deck, 6 Rubber Casters, 60 x 30, 2000 Lb. Capacity
Mfr # 952127
Zoro # G008611144
product price: $428.99
/ea
Free Shipping & Returns
$428.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 60 in
- Overall Width 30 in
- Material Steel
- Color Gray
- Assembled No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 952127
- Zoro # G008611144
- UPC # 707022338011
- Country of Origin China
- Category Platform Trucks
Dimensions
Overall Length | 60 in |
Overall Width | 30 in |
Details
Material | Steel |
Color | Gray |
Assembled | No |
Weight | 110 |
Description
All welded heavy duty, 14-gauge steel decks, reinforced with internal longitudinal stiffening members for extra strength. Non-marring integral corner bumpers protect walls. Features a removable pipe handle. Bolt-on casters are double-ball race, two swivel and two rigid. Durable baked enamel finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARN Drill Winch, Synth, 750 lb. (101575)
- COTTERMAN Rolling Ladder, Welded, Platform 20"H (1002N2626A3E10B3C1P1)
- LIFT-ALL Web Sling, Type 3, 3 ft L, 2 in W, Nylon, Yellow (EE2602NFX3)
- ZORO SELECT Indicator (MH12R95904G)
- GLOBAL INDUSTRIAL Folding Platform Truck, Telescopic Aluminum Deck, 4 Rubber Wheels, 300 Lb. Capacity (109100)
- GLOBAL INDUSTRIAL Euro Style Truck - 3 Wire Sides & Wood Deck, 60 x 30, 2000 Lb. Capacity (241510)
- GLOBAL INDUSTRIAL Platform Truck w/Hardwood Deck, 60 x 30, 2000 Lb. Capacity, 6 Rubber Casters (952518)
- GLOBAL INDUSTRIAL Platform Truck w/Hardwood Deck, 48 x 24, 2400 Lb. Capacity, 8 Rubber Casters (952501)
- GLOBAL INDUSTRIAL Folding Platform Truck, Aluminum, 36 x 24, 600 Lb. Capacity (241578)
- GLOBAL INDUSTRIAL Platform Truck w/Steel Deck, 5 Rubber Casters, 48 x 30, 1400 Lb. Capacity (952113)
- ZORO SELECT Standard Platform Truck, 4000 lb., 62 In L (13X501)
- Global Industrial Platform Trucks