Shop All Platform Trucks
Global Industrial
Platform Truck w/Steel Deck, 6 Rubber Casters, 48 x 30, 2000 Lb. Capacity
Mfr # 952122
Zoro # G708611185
Free Shipping & Returns
$459.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 48 in
- Overall Width 30 in
- Material Steel
- Color Gray
- Assembled No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 952122
- Zoro # G708611185
- UPC # 707022333429
- Country of Origin China
- Category Platform Trucks
Dimensions
Overall Length | 48 in |
Overall Width | 30 in |
Details
Material | Steel |
Color | Gray |
Assembled | No |
Weight | 106 |
Description
All welded heavy duty, 14-gauge steel decks, reinforced with internal longitudinal stiffening members for extra strength. Non-marring integral corner bumpers protect walls. Features a removable pipe handle. Bolt-on casters are double-ball race, two swivel and two rigid. Durable baked enamel finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO Wire Cart, 24 In. W, 36 In. L, Steel (2SPN53ABR - 1PK/25)
- TRI-ARC Rolling Work Platform, Steel, 5 Steps (WLWP152424SL)
- VESTIL Chrome Ball Transfer Platform, 40 x 48" (BALL-4048)
- ZORO SELECT Dock Seal, 8 ft W x 10 ft H Door Fit (DS-96120-10)
- GLOBAL INDUSTRIAL Platform Truck - Aluminum Diamond Deck, 60 x 30, 2400 Lb. Capacity, 8 Rubber Casters (232622)
- GLOBAL INDUSTRIAL Platform Truck w/Steel Deck, 6 Rubber Casters, 72 x 36, 2000 Lb. Capacity (952129)
- GLOBAL INDUSTRIAL Platform Truck w/Steel Deck, 8 Pneumatic Casters, 48 x 30, 1200 Lb. Capacity (952113P)
- GLOBAL INDUSTRIAL Euro Style Truck - 3 Wire Sides & Wood Deck, 60 x 30, 2400 Lb. Capacity (952688)
- GLOBAL INDUSTRIAL Platform Truck w/Steel Deck, 5 Polyurethane Casters, 48 x 30, 1000 Lb. Capacity (952107)
- GLOBAL INDUSTRIAL Steel Bound Platform Truck w/Wood Deck, 48 x 24, 5 Rubber Casters, 1400 Lb. Capacity (241708)
- GLOBAL INDUSTRIAL Platform Truck w/Steel Deck, 5 Polyurethane Casters, 60 x 30, 1000 Lb. Capacity (952108)
- Global Industrial Platform Trucks