Shop All Platform Trucks
Global Industrial
Platform Truck w/Steel Deck, 6 Rubber Casters, 48 x 24, 2000 Lb. Capacity
Mfr # 952123
Zoro # G208610473
Free Shipping & Returns
$422.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 48 in
- Overall Width 24 in
- Material Steel
- Color Gray
- Assembled No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 952123
- Zoro # G208610473
- UPC # 707022331180
- Country of Origin China
- Category Platform Trucks
Dimensions
Overall Length | 48 in |
Overall Width | 24 in |
Details
Material | Steel |
Color | Gray |
Assembled | No |
Weight | 88 |
Description
All welded heavy duty, 14-gauge steel decks, reinforced with internal longitudinal stiffening members for extra strength. Non-marring integral corner bumpers protect walls. Features a removable pipe handle. Bolt-on casters are double-ball race, two swivel and two rigid. Durable baked enamel finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RONSTAN D Shackle, Screw Pin, 8265 lb. (RF620)
- ASHLAND CONVEYOR Ball Transfer Table, 36In L, 22BF (BTIT220303)
- LIFT-ALL Web Sling, Type 4, 20 ft L, 4 in W, Polyester, Yellow (EE2804DTX20)
- COMPONENT HARDWARE Med Duty 2-3/8" x 3-5/8" Plate Caster 4 (CMP1-4PPB)
- GLOBAL INDUSTRIAL Platform Truck w/Hardwood Deck, 60 x 30, 1200 Lb. Capacity, 8 Pneumatic Casters (952504P)
- GLOBAL INDUSTRIAL Wood Deck Platform Truck w/Removable Handles, 2400 Lb. Capacity, 6 Mold-On Rubber Wheels (241682)
- GLOBAL INDUSTRIAL Platform Truck w/Hardwood Deck, 48 x 24, 2000 Lb. Capacity, 6 Rubber Casters (952516)
- GLOBAL INDUSTRIAL Platform Truck w/Steel Deck, 8 Rubber Casters, 36 x 24, 2400 Lb. Capacity (952130)
- GLOBAL INDUSTRIAL Platform Truck w/Steel Deck, 8 Rubber Casters, 48 x 24, 2400 Lb. Capacity (952132)
- GLOBAL INDUSTRIAL Platform Truck w/Hardwood Deck, 60 x 30, 2400 Lb. Capacity, 8 Rubber Casters (952504)
- RUBBERMAID COMMERCIAL Standard Platform Truck, 2000 lb. (FG440600BLA)
- Global Industrial Platform & Panel Trucks