Shop All Platform Trucks
Global Industrial
Platform Truck w/Hardwood Deck, 72 x 36, 2400 Lb. Capacity, 8 Rubber Casters
Mfr # 952506
Zoro # G308610519
Free Shipping & Returns
$525.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 72 in
- Overall Width 36 in
- Material Hardwood Deck, Steel Handle
- Assembled No
- Weight 128
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 952506
- Zoro # G308610519
- UPC # 707022330886
- Country of Origin Viet Nam
- Category Platform Trucks
Dimensions
Overall Length | 72 in |
Overall Width | 36 in |
Details
Material | Hardwood Deck, Steel Handle |
Assembled | No |
Weight | 128 |
Description
Roll smoothly on 2 swivel, 2 rigid casters. Flush 7/8 thick, kiln-dried and sealed deck is reinforced with cross battens for long life. Removable cross-braced tubular steel handle.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS Strip Brush, 72 In L, Overall Trim 2 In (MB700272)
- DURHAM MFG Truck, 3-Sided, w/ 6"x2" Phenolic Casters (3ST-EX3048-1AS-95)
- LOOS Turnbuckle Body, 1600 lb., 3/32, Long (MS21251-B3L)
- SUPERWINCH Socket Assembly (90-25048-01)
- GLOBAL INDUSTRIAL Platform Truck w/Steel Deck, 8 Rubber Casters, 60 x 30, 2400 Lb. Capacity (952136)
- GLOBAL INDUSTRIAL Euro Style Truck - 4 Wire Sides & Wood Deck, 60 x 30, 2000 Lb. Capacity (241512)
- GLOBAL INDUSTRIAL Caster Kit for Global Wood & Steel Deck Narrow Aisle Platform Trucks (330CP47)
- GLOBAL INDUSTRIAL Steel Bound Platform Truck w/Wood Deck, 48 x 24, 5 Rubber Casters, 1400 Lb. Capacity (241708)
- GLOBAL INDUSTRIAL Platform Truck w/Steel Deck, 8 Rubber Casters with Ergo Handle, 48 x 24, 2400 Lb. Capacity (952132E)
- GLOBAL INDUSTRIAL Steel Deck Narrow Aisle High End U-Boat Platform Truck 60 x 24 1500 Lb. Capacity (330036)
- LITTLE GIANT Standard Platform Truck, 1200 lb. (T-720-UPS)
- Global Industrial Platform Trucks