Shop All Platform Trucks
Global Industrial
Platform Truck w/Hardwood Deck, 72 x 36, 2000 Lb. Capacity, 6 Rubber Casters
Mfr # 952519
Zoro # G808591608
product price: $496.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$496.99
Free 30-Day Returns
Key Features
- Overall Height 35 in
- Overall Length 72 in
- Overall Width 36 in
- Material Hardwood Deck, Steel Handle
- Assembled No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 952519
- Zoro # G808591608
- UPC # 707022335522
- Country of Origin Viet Nam
- Category Platform Trucks
Dimensions
Overall Height | 35 in |
Overall Length | 72 in |
Overall Width | 36 in |
Details
Material | Hardwood Deck, Steel Handle |
Assembled | No |
Description
Roll smoothly on 2 swivel, 2 rigid casters. Flush 7/8 thick, kiln-dried and sealed deck is reinforced with cross battens for long life. Removable cross-braced tubular steel handle.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT LADDERS 24 ft Fiberglass Extension Ladder, 300 lb Load Capacity (18724-186)
- ZIPWALL Dust Barrier Pole Set, 4 Ft 7 In to 12 Ft (SLP6)
- BALLYMORE 153 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (WA123214PSU)
- WESCO Manual High Lift Pallet Truck, TSHL20 (272975)
- GLOBAL INDUSTRIAL Platform Truck w/Steel Deck, 8 Rubber Casters, 60 x 30, 2400 Lb. Capacity (952136)
- GLOBAL INDUSTRIAL 24 Handle for Steel Bound Wood Deck Platform Trucks, Blue (279CP9)
- GLOBAL INDUSTRIAL Euro Style Truck - 3 Wire Sides & Wood Deck, 60 x 30, 2400 Lb. Capacity (952688)
- GLOBAL INDUSTRIAL Platform Truck w/Hardwood Deck, 54 x 27, 1400 Lb. Capacity, 5 Rubber Casters (952503)
- GLOBAL INDUSTRIAL Caster Kit for Global Wood & Steel Deck Narrow Aisle Platform Trucks (330CP47)
- GLOBAL INDUSTRIAL Platform Truck w/Steel Deck, 6 Rubber Casters, 72 x 36, 2000 Lb. Capacity (952129)
- GLOBAL INDUSTRIAL Platform Truck w/Hardwood Deck, 60 x 30, 1400 Lb. Capacity, 5 Rubber Casters (952505)
- Global Industrial Platform Trucks