Shop All Platform Trucks
Global Industrial
Platform Truck w/Hardwood Deck, 60 x 30, 2400 Lb. Capacity, 8 Rubber Casters
Mfr # 952504
Zoro # G508591694
product price: $472.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$472.99
Free 30-Day Returns
Key Features
- Overall Length 60 in
- Overall Width 30 in
- Material Hardwood Deck, Steel Handle
- Assembled No
- Weight 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 952504
- Zoro # G508591694
- UPC # 707022335508
- Country of Origin Viet Nam
- Category Platform Trucks
Dimensions
Overall Length | 60 in |
Overall Width | 30 in |
Details
Material | Hardwood Deck, Steel Handle |
Assembled | No |
Weight | 100 |
Description
Roll smoothly on 2 swivel, 2 rigid casters. Flush 7/8 thick, kiln-dried and sealed deck is reinforced with cross battens for long life. Removable cross-braced tubular steel handle.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEER-LIFT Anchor Shackle, 1-3/8" Pin Diameter (8059003)
- ZORO SELECT Electric Floor Crane, Reach 8 ft., 2500lb. (EPFC-25)
- TRI-ARC Mobile Work Platform, 3 Step, Steel, 30" (WLWP032424)
- PEGASUS Wheel, Rubr On Cst Iron, 5" x 2", Roler Brg (P-RY-050X020/050R)
- GLOBAL INDUSTRIAL Platform Truck w/Hardwood Deck, 48 x 24, 2000 Lb. Capacity, 6 Rubber Casters (952516)
- GLOBAL INDUSTRIAL Folding Platform Truck, Aluminum, 36 x 24, 600 Lb. Capacity (241578)
- GLOBAL INDUSTRIAL Folding Platform Truck, Aluminum, 48 x 24, 600 Lb. Capacity (241579)
- GLOBAL INDUSTRIAL Euro Style Truck - 3 Wire Sides & Wood Deck, 60 x 30, 2400 Lb. Capacity (952688)
- GLOBAL INDUSTRIAL Depot Platform Truck, 4 Wheel, Steel Grating Deck, 60 x 30, 2000 Lb. Capacity (241870)
- GLOBAL INDUSTRIAL Platform Truck w/Steel Deck, 8 Rubber Casters, 36 x 24, 2400 Lb. Capacity (952130)
- VESTIL Folding Handle Plastic Platform Truck 500lb Poly-On-Poly 33 1/2x21 1/2 (FPT-2133)
- Global Industrial Platform Trucks